Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x CPVC Socket Brass Adapter
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x CPVC Socket Brass Adapter

Brand:
Raven
SKU:
BRCPPF034-NL
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp x CPVC Socket Brass Adapter
Magnifying glass
Hover image to zoom
$7.78 each
BOX UP & SAVE 12%
$171.50 box of 25
$6.86 each
In Stock
In Stock
Get 573 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes

Description

–
3/4" PEX Crimp x CPVC Socket Brass Adapter

Product Features
  • Durable Over Molded One-Piece
  • Pressure Rating 100 PSI at 180°F
  • Pressure Rating 150 PSI at 100°F
  • Lead Free

Specs

–
Size:

3/4"

Fitting System Compatibility:

Crimp

Application:

Plumbing

Lead Free:

Yes

Material:

Brass

PEX Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU: PXE075-DZR
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy