Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" Female Drop Ear Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" Female Drop Ear Tee (Lead Free)

Brand:
Raven
SKU:
PXDT0034-NL
Rating:
(2)
Q&A:
(1)
3/4" PEX x 3/4" Female Drop Ear Tee (Lead Free)
Magnifying glass
Hover image to zoom
$13.07 each
BOX UP & SAVE 5%
$124.40 box of 10
$12.44 each
In Stock
In Stock
Get 56 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass

Description

–
  • Lead Free
  • Patent Pending
  • Ideal for use on body sprays
  • Also for use on sprinkler heads
  • Can be used on expansion tanks
  • Used as a purge Tee for draining lines in PEX Systems

Specs

–
Size:

3/4" x 3/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

It's hard to write a review about a fitting - but why not! They were received promptly. That's important. They were installed and worked as as advertised. What more can you ask. Oh I had spent some time searching for this item and SupplyHouse seemed to be the only one around who stocked it.
Ted
La Grande, OR.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts

Quality parts. Exactly as described
Artie
MD
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this really have 3/4 pex to 3/4 pex and 3/4 npt like the picture shows.

Asked by none 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this tee contains two 3/4 Pex connections on the tee and a 3/4" female NPT connection on the drop ear as shown in the photograph.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy