Apply to be a TradeMaster!
Main product image of RectorSeal T Plus 2 Pipe Thread Sealant (4 oz.)
Magnifying glass
Hover image to zoom

RectorSeal T Plus 2 Pipe Thread Sealant (4 oz.)

SKU:
23631
Rating:
(3)
Q&A:
(0)
RectorSeal T Plus 2 Pipe Thread Sealant (4 oz.)
Magnifying glass
Hover image to zoom
$14.09 each
In Stock
In Stock
Get 80 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.

Description

–
RectorSeal® T Plus 2® is a non-hardening thread sealant containing PTFE plus synthetic fibers. These fibers are dispersed in a resinous base combined with inert mineral fillers to provide maximum sealing performance. Its low coefficient of friction allows tighter joint makeup with lower torque. It also breaks out easily without galling, seizing, or damaging threads. It is excellent for service where immediate pressurization is necessary. RectorSeal® T Plus 2® is non-toxic in accordance with NSF Standard 61. In addition, it is approved and listed with the Canadian Standards Association (CSA).

Characteristics:
  • PTFE enriched
  • Non-staining and non-separating
  • Allows immediate pressurization
  • Lubricates and protects threads
  • For use with potable water (hot or cold)
  • Low odor
  • Non-setting and will not dry out in the can
  • Lead free and contains no other metals
  • Formulated for plastic and metal pipe
  • For pressures up to 10,000 psi (liquids) and 2,000 psi (gases)
  • Smooth easy application
  • Multipurpose
  • Non-flammable

Specs

–
Volume:

4 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

T-Plus Thread Sealant (1.75 oz Tube)
SKU: 23710
Rectorseal

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

No leaks!

Great thread compound! No leaks since started using this product!
Chris
Daytona Beach
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Pipe Dope

On par with Hercules "Real Tuff". High PTFE content. Great for assembling threaded joints on boilers. Great for all water service joints. I have also applied it over pipe joint tape for worn out or problem thread joint situations on water service. I prefer to use a semi-hardening/sealing type dope instead for volatile materials like fuel oil and gasoline. Leak Lock, Block, Blue Monster HD, True Blu, etc.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?

Yes, I like it

worked well
M
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy