Shop Rectorseal
Main product image of RectorSeal T Plus 2 Pipe Thread Sealant (8 oz.)
Magnifying glass
Hover image to zoom

RectorSeal T Plus 2 Pipe Thread Sealant (8 oz.)

SKU:
23551
Rating:
(0)
Q&A:
(0)
RectorSeal T Plus 2 Pipe Thread Sealant (8 oz.)
Magnifying glass
Hover image to zoom
$23.65 each
In Stock
In Stock
Get 78 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
8 oz.

Description

RectorSeal® T Plus 2® is a non-hardening thread sealant containing PTFE plus synthetic fibers. These fibers are dispersed in a resinous base combined with inert mineral fillers to provide maximum sealing performance. Its low coefficient of friction allows tighter joint makeup with lower torque. It also breaks out easily without galling, seizing, or damaging threads. It is excellent for service where immediate pressurization is necessary. RectorSeal® T Plus 2® is non-toxic in accordance with NSF Standard 61. In addition, it is approved and listed with the Canadian Standards Association (CSA).

Characteristics:
  • PTFE enriched
  • Non-staining and non-separating
  • Allows immediate pressurization
  • Lubricates and protects threads
  • For use with potable water (hot or cold)
  • Low odor
  • Non-setting and will not dry out in the can
  • Lead free and contains no other metals
  • Formulated for plastic and metal pipe
  • For pressures up to 10,000 psi (liquids) and 2,000 psi (gases)
  • Smooth easy application
  • Multipurpose
  • Non-flammable

Specs

Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Blue Monster 3/4" x 1429" PTFE Thread Seal Tape
SKU: 70886
Blue Monster
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy