Apply to be a TradeMaster!
Main product image of RectorSeal No. 5 Pipe Thread Sealant (4 oz.)
Magnifying glass
Hover image to zoom

RectorSeal No. 5 Pipe Thread Sealant (4 oz.)

SKU:
25631-RSEAL
Rating:
(0)
Q&A:
(0)
RectorSeal No. 5 Pipe Thread Sealant (4 oz.)
Magnifying glass
Hover image to zoom
$15.06 each
In Stock
In Stock
Get 101 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.

Description

–

RectorSeal No. 5 Pipe Thread Sealant (4 oz.)

RectorSeal No. 5 pipe thread sealant is a soft-set, slow-drying compound that seals, lubricates, and protects threaded pipe and fittings in a 4 oz. container. This multipurpose sealant can be pressurized immediately for piping up through 2 inches and 100 psi for natural gas, air, and water applications. It is ideal for use with a wide variety of fluids and gases, including potable water.

Key Features & Benefits

  • Potable Water Safe: Approved for use with hot or cold potable water systems.
  • Lead Free Formula: Contains no lead or other metals.
  • Soft Setting, Slow Drying: Remains workable during application and does not dry out in the can.
  • Wide Temperature Application Range: Brushable from 20 degrees F to 140 degrees F.
  • Multipurpose Service: Suitable for a wide range of piping applications and media.
  • Immediate Pressurization: Can be pressurized immediately on pipe up to 2 inches and 100 psi for natural gas, air, and water only.
  • High Pressure Rating: Rated for pressure up to 12,000 psi on liquids and 2,600 psi on gases.
  • Smooth Easy Application: Applies smoothly with minimal effort.
  • Easy Break Out: Permits easy disassembly with no damage to threads.
  • Economical: Requires only a small amount per application.
  • Thread Lubrication and Protection: Reduces friction to allow tighter joint makeup while protecting threads.
  • Available Volume: 4 oz. container.

Compatibility & Requirements

Recommended for use on threaded galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, fiberglass reinforced, and PVC pipe. Not recommended for use with ABS, CPVC pipe, or oxygen, chlorine, and other oxidizers. Installation should be performed by a qualified professional according to all local codes and manufacturer guidelines. Verify that the exact part number matches your application requirements before ordering.

Installation & Care

Clean threads thoroughly before application. Apply a thin, even layer of sealant to male threads, covering the first two to three threads back from the end. Assemble the joint by hand, then tighten with appropriate tools. Wipe away excess sealant from the exterior of the connection. Store the container tightly sealed between uses to maintain product consistency.

What's Included

  • RectorSeal No. 5 Pipe Thread Sealant (4 oz.)

Frequently Asked Questions

Q: Can RectorSeal No. 5 be used with natural gas?
A: Yes, RectorSeal No. 5 can be pressurized immediately for natural gas applications on piping up through 2 inches and 100 psi.

Q: How long does RectorSeal No. 5 take to cure?
A: RectorSeal No. 5 is a soft-set, slow-drying sealant that allows immediate pressurization on pipe up to 2 inches and 100 psi for natural gas, air, and water applications.

Specs

–
Volume:

4 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy