Apply to be a TradeMaster!
Main product image of 2.75" Slimduct Coupler - SJ-77-W (White)
Magnifying glass
Hover image to zoom

2.75" Slimduct Coupler - SJ-77-W (White)

SKU:
86010-RECTORSEAL
Rating:
(2)
Q&A:
(0)
2.75" Slimduct Coupler - SJ-77-W (White)
Magnifying glass
Hover image to zoom
$8.79 each
BOX UP & SAVE -0%
$87.90 box of 10
$8.79 each
In Stock
In Stock
Get 105 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-3/4"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Height
2-5/8"
Product Highlight: Color
White

Description

–
Note: Check user guide for typical lineset capacity

Slimduct Lineset Covers offers strength and longevity with a professional aesthetic. Slimduct Lineset Covers accommodates numerous applications including single or multiple exposed linesets. A robust assortment of fittings ensures each system is finished with a professional touch.

Features
  • The Coupler joins two 2.75" (77mm) ducts to accommodate long lineset runs.
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140° F
  • Color: White
  • Length: 2"
  • Width: 3-3/8"
  • Height: 2-5/8"
  • Paintable: NO
  • 1 year warranty

Specs

–
Product Type:

Coupler

Height:

2-5/8"

Size:

2-3/4"

Color:

White

Temperature Range (F):

0°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Slim duct #77 coupling

Supply house always has the greatest price on the slim duck products. They get it to me in a quick and efficient amount of time.
Doc
Northbridge MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would but again

worked out great for what I needed
DMC
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy