Apply to be a TradeMaster!
Main product image of 1/4" and 3/8" Flaretite Seals (2 Pairs)
Magnifying glass
Hover image to zoom

1/4" and 3/8" Flaretite Seals (2 Pairs)

SKU:
97216
Rating:
(4)
Q&A:
(0)
1/4" and 3/8" Flaretite Seals (2 Pairs)
Magnifying glass
Hover image to zoom
$26.81 each
BOX UP & SAVE -0%
$268.10 box of 10
$26.81 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8"

Description

–
Flared connections fitted with Flaretite Seals are today’s answer to low cost, high integrity, “Zero-Leak” fittings, while complying with new international standards. This unique seal may be fitted to 45° SAE, refrigeration and gas fittings. The introduction of the Flaretite Seal eliminates the weakness in the original flare design.

Features:
  • 45° Copper Stamping with Loctite coating
  • Locking tabs clip seal securely on fitting
  • Conical rings for multiple points of contact
  • Made for all common 45° fittings
  • Rated for -40°F to 300°F
  • Pressure rated up to 10,000 psi
Includes:
  • (2) 1/4" Flaretite Seals
  • (2) 3/8" Flaretite Seals

Specs

–
Product Type:

Gas Sealant

Size:

1/4"

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Brass Flare Union
SKU: FLU025
Bluefin

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Easy to use

I've only used these on I mini split system so far. They worked well and were easy to use on 1/4" & 3/8" lines.
Johnmilleriii
Wilmington, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Avoid using

Coating will come off copper and clog mini split strainers. Don't use anything on you flare. Good clean flare and proper torque specs.
Brian
NEW YORK
4 years ago
Was this review helpful to you?

Worked great

First time I used these they worked great, and were simple to install.
Steve
Springfield Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this product

Love these, I use these in every single mini split I install. No more leaks.
Justin D
Hamburg, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy