Apply to be a TradeMaster!
Main product image of 3/8" and 5/8" Flaretite Seals (2 Pairs)
Magnifying glass
Hover image to zoom

3/8" and 5/8" Flaretite Seals (2 Pairs)

Brand:
Rectorseal
SKU:
97212-RECTORSEAL
Rating:
(2)
Q&A:
(0)
3/8" and 5/8" Flaretite Seals (2 Pairs)
Magnifying glass
Hover image to zoom
$31.66 each
BOX UP & SAVE -0%
$316.60 box of 10
$31.66 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 5/8"

Description

–
Flared connections fitted with Flaretite Seals are today’s answer to low cost, high integrity, “Zero-Leak” fittings, while complying with new international standards. This unique seal may be fitted to 45° SAE, refrigeration and gas fittings. The introduction of the Flaretite Seal eliminates the weakness in the original flare design.

Features:
  • 45° Copper Stamping with Loctite coating
  • Locking tabs clip seal securely on fitting
  • Conical rings for multiple points of contact
  • Made for all common 45° fittings
  • Rated for -40°F to 300°F
  • Pressure rated up to 10,000 psi
Includes:
  • (2) 3/8" Flaretite Seals
  • (2) 5/8" Flaretite Seals

Specs

–
Product Type:

Gas Sealant

Size:

3/8"

5/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" and 3/8" Flaretite Seals (2 Pairs)
SKU: 97216
Rectorseal

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service!!!

Supply house as a company and personnel are outstanding!!!! But the last two shipments via Fed X has been terrible. Fed X delivered both packages to another address other than mine but Supply House quickly reshipped the orders via UPS which were delivered. Definitely would recommend Supply House to everyone!!!!
Slick
Wartrace, Tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product selection

You guys had the part I needed
Joe
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy