Apply to be a TradeMaster!
Main product image of 3/4" Flaretite Seals (Box of 10)
Magnifying glass
Hover image to zoom

3/4" Flaretite Seals (Box of 10)

Brand:
Rectorseal
SKU:
97217
Rating:
(1)
Q&A:
(0)
3/4" Flaretite Seals (Box of 10)
Magnifying glass
Hover image to zoom
$77.95 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Flared connections fitted with Flaretite Seals are today’s answer to low cost, high integrity, “Zero-Leak” fittings, while complying with new international standards. This unique seal may be fitted to 45° SAE, refrigeration and gas fittings. The introduction of the Flaretite Seal eliminates the weakness in the original flare design.

Features:
  • 45° Copper Stamping with Loctite coating
  • Locking tabs clip seal securely on fitting
  • Conical rings for multiple points of contact
  • Made for all common 45° fittings
  • Rated for -40°F to 300°F
  • Pressure rated up to 10,000 psi

Specs

–
Product Type:

Gas Sealant

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" Flaretite Seals (Box of 10)
SKU: 97218
Rectorseal

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The flare is slightly small and would not make work

I have used the Flaretite seals for 3/8" and they work fine. However, 3/4" seals would not seat on the male side of the flare all the way. I tried several times to ensure the issue wasn't me. I even put it on and screwed the flare to see it it works. I could tell the seal itself would be a source of leak if it not seat on correctly. I had to return the box of Flaretite. It is only for 3/4" size. Other sizes should be fine.
Won Yoon
Highland, Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy