Apply to be a TradeMaster!
Main product image of 3/8" Flaretite Seals (Box of 10)
Magnifying glass
Hover image to zoom

3/8" Flaretite Seals (Box of 10)

Brand:
Rectorseal
SKU:
97220
Rating:
(2)
Q&A:
(0)
3/8" Flaretite Seals (Box of 10)
Magnifying glass
Hover image to zoom
$53.57 each
In Stock
In Stock
Get 28 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Flared connections fitted with Flaretite Seals are today’s answer to low cost, high integrity, “Zero-Leak” fittings, while complying with new international standards. This unique seal may be fitted to 45° SAE, refrigeration and gas fittings. The introduction of the Flaretite Seal eliminates the weakness in the original flare design.

Features:
  • 45° Copper Stamping with Loctite coating
  • Locking tabs clip seal securely on fitting
  • Conical rings for multiple points of contact
  • Made for all common 45° fittings
  • Rated for -40°F to 300°F
  • Pressure rated up to 10,000 psi

Specs

–
Product Type:

Gas Sealant

Size:

3/8"

You May Also Need

5/8" Flaretite Seals (Box of 10)
SKU: 97218
Rectorseal

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great to have on a service truck

These seals are great when you have no room to cut off and reflare a fitting. They will provide a good tight seal.
Mike
Washington Township, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used on new install

I used these on a mini split heat pump install as insurance against leaks at the flare fittings.
John
Vallejo, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy