Apply to be a TradeMaster!
Main product image of 1/2" Flaretite Seals (Box of 10)
Magnifying glass
Hover image to zoom

1/2" Flaretite Seals (Box of 10)

Brand:
Rectorseal
SKU:
97219
Rating:
(2)
Q&A:
(0)
1/2" Flaretite Seals (Box of 10)
Magnifying glass
Hover image to zoom
$58.45 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Flared connections fitted with Flaretite Seals are today’s answer to low cost, high integrity, “Zero-Leak” fittings, while complying with new international standards. This unique seal may be fitted to 45° SAE, refrigeration and gas fittings. The introduction of the Flaretite Seal eliminates the weakness in the original flare design.

Features:
  • 45° Copper Stamping with Loctite coating
  • Locking tabs clip seal securely on fitting
  • Conical rings for multiple points of contact
  • Made for all common 45° fittings
  • Rated for -40°F to 300°F
  • Pressure rated up to 10,000 psi

Specs

–
Product Type:

Gas Sealant

Size:

1/2"

You May Also Need

5/8" Flaretite Seals (Box of 10)
SKU: 97218
Rectorseal

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Do not buy, except in desperate flare sealing emergency

The Rectorseal recommended torques are WAY too high! In the 1/4" flare size, 11 ft-lbs (accurate, calibrated instrument) was enough to SMASH the Flaretite seal inside the flare joint, actually separating it into a top ring and a bottom ring. A mere 8 ft-lbs was enough to extrude the purple "loc-tite" coating down into the flow stream. Had I not removed it (due to my own testing and suspicions) this junk would have gotten into the refrigerant flow - and this system has no strainer. It sealed 297.0 psig without damage on the 1/4" line for 13 minutes at 5 lb-ft torque, but that seems insufficient torque to reliably seal r410A for years. I'm going back to straight flares, no Flaretite seals! Bad news and so sad, I had high hopes for this product. Rectorseal should do more testing and R&D to improve this product and/or its application. It has potential - but not like this!
Marco
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used on new install

I used these on a mini split heat pump install as insurance against leaks at the flare fittings.
John
Vallejo, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy