Apply to be a TradeMaster!
Main product image of 1/2" FIP Water Connector, 1/2" ID (16" Length)
Magnifying glass
Hover image to zoom

1/2" FIP Water Connector, 1/2" ID (16" Length)

SKU:
S0216
Rating:
(1)
Q&A:
(0)
1/2" FIP Water Connector, 1/2" ID (16" Length)
Magnifying glass
Hover image to zoom
$7.59 each
BOX UP & SAVE 0%
$189.75 box of 25
$7.59 each
In Stock
In Stock
Get 46 Thu, Nov 19
Size: 
1/2"
Length (Inches): 
16"
16"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
16"

Description

–

1/2" Inner Diameter Stainless Steel Flex with 1/2" Female Iron Pipe x 1/2" Female Iron Pipe x 16"


Features & Benefits:

  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • 250 Working PSI
  • Application: Used to easily connect appliances to water supply lines
  • Recommended Use:  On water heaters, water softeners, boilers, and tankless water heaters

Specs

–
Size:

1/2"

Length (Inches):

16"

Material:

Stainless Steel

Working Pressure (PSI):

250

Connection Type:

FIP x FIP

Length:

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quick shipping

Just what was need not available locally reasonable price as well
Redd
Springfield MO
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy