Apply to be a TradeMaster!
Main product image of 2-Gang, 3/4", 5 Holes Raintight Device Box (Silver)
Magnifying glass
Hover image to zoom

2-Gang, 3/4", 5 Holes Raintight Device Box (Silver)

Brand:
Red Dot
SKU:
2IH5-2
Rating:
(2)
Q&A:
(0)
2-Gang, 3/4", 5 Holes Raintight Device Box (Silver)
Magnifying glass
Hover image to zoom
$13.30 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Shape
Square
Product Highlight: Material
Aluminum

Description

–
2-Gang, 3/4", 5 Holes Raintight Device Box (Silver)

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

2

Hole Size:

3/4"

Number of Holes:

5

Color:

Silver

Shape:

Square

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-Gang Weatherproof Blank Receptacle Cover (Silver)
SKU: 2CCB
Red Dot

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great, solid product

Will be buying these again. Great product.
Tim
Sacramento Area, CA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will recommend this product

It's a great product.
Handyman
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy