Apply to be a TradeMaster!
Main product image of Combi 11 GPH Universal Voltage Condensate Removal Pump (120/240V)
Magnifying glass
Hover image to zoom

Combi 11 GPH Universal Voltage Condensate Removal Pump (120/240V)

Brand:
Refco
SKU:
3004146
Rating:
(15)
Q&A:
(0)
Combi 11 GPH Universal Voltage Condensate Removal Pump (120/240V)
Magnifying glass
Hover image to zoom
$185.02 each
In Stock
In Stock
Get 22 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v

Description

–
Please note: The wiring for this pump has changed from all previous versions. You MUST REMOVE ALL OLD WIRING. NEW power and alarm wires are included. New wires MUST be used and grounded when installing this new pump. Please be sure to follow new installation instructions

Part number change from 3004046 to 3004146 is because Refco added a ground wire to the power wiring harness and removed a wire from the alarm relay wiring harness that was not being used.

If a previously installed 3004046 Combi needs to be removed, a contractor will need to also remove the present wires and replace them with the wires provided with the new part number Combi.


The Combi condensate pump is an entirely new design specifically manufactured for use in duct-free air conditioning split systems. The Combi is full of custom features that are unique to the world market. The flow range, optional configuration and universal voltage allow both installing contractors and wholesalers to stock and use a single product that fulfills all your requirements.

Technical Specifications:
  • Maximum flow rate: 11 GPH (42 l/h)
  • Maximum suction: 9.80 ft. (3 m) self priming
  • Maximum head: 65.60 ft. (20 m)
  • Sound: 20dBA at 3 ft. (1m) / 19 dBA at 1 m EN ISO 3744:2010
  • Wireless access: Remote wireless access with smartphone (optional feature)
  • Voltage: 100 ~ 240 VAC 50/60 Hz auto sensing universal power input
  • Power: 8 watts during maximum operation at 110V
  • Alarm relay: 10 Amps NO/NC contacts with integratedd replaceable HRC 10A glass fuse 5 × 20 mm
  • Weight: 0.63 Lbs. (285g)
  • Discharge star tube: 1/4“ I.D. (6.25 mm) × 3.3 ft. (1 m)
  • Protection: Class II double insulation, Fully potted, IP-44
  • Operation temp: Ambient 37.5°F to 104°F (3°C to 40°C) / Water 41°F to 77°F (5°C to 25°C)
  • Compliance: Conforms to UL: 778 and certified to CSA C22.2 #68

Specs

–
Shutoff Head (ft.):

65'

Product Type:

Condensate Pump

Voltage:

120v

240v

Hertz:

50

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Replacement Parts

HSG-40-65/4 Stop-Siphon Device (Pack of 4)
SKU: 3004065
Refco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.73 out of 15 reviews
93% would recommend this product
4.73
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Ridiculously quiet

I had previously purchased a couple of MicroBlue condensate pumps, which are rated at 17dba. But aside from being very expensive, they are also very loud. The combi is so quiet that it is not really even possible to tell when it's running. I have to put my ear right up next to it to hear the faint hum of the motor. The microblue can be heard into the next room, especially after it's been running for a couple of months. German engineering. This thing is absolutely beautiful.
VS

Most Liked Negative Review

Product didn't work on arrival. Sensor was bad.

The sensor seems to be bad on the brand new pump which caused the pump to run constantly. Could not install this pump.
Showing 1-10 of 15 reviews

Great Product

Perfect product and excellent service
None
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product didn't work on arrival. Sensor was bad.

The sensor seems to be bad on the brand new pump which caused the pump to run constantly. Could not install this pump.
MB
Fall River, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Mini pump works great and is low maintenance
Bob
Fleischmanns,NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you

Thanks
Ono
California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy it again

Super quiet compare to other brands. Definitely recommend.
Taras
Yonkers, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Installed a few pumps and first time using this one. And i couldn't believe how quiet it was, i couldn't tell if it was on or not untill I put my ear up to the unit. Will definitely purchase again.
Bryan
New York
3 years ago
Was this review helpful to you?

good service

needed asap and got next day, just what they said
happy client
rancho cordova
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Quiet Condensate Pump

I used this pump in a bedroom installation for a medium 9000 BTU Daikin very quiet. The install kit comes with everything i needed an provides very high quality tubing. The price is excellent as well. I mounted mine in the ceiling since my last unit was very noisy. This unit is great. Highly recommended.
Ken
Philadelphia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

Fit easily in the back of an LG mini split indoor unit. So far, so good.
JJ
Missoula, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ridiculously quiet

I had previously purchased a couple of MicroBlue condensate pumps, which are rated at 17dba. But aside from being very expensive, they are also very loud. The combi is so quiet that it is not really even possible to tell when it's running. I have to put my ear right up next to it to hear the faint hum of the motor. The microblue can be heard into the next room, especially after it's been running for a couple of months. German engineering. This thing is absolutely beautiful.
Toofy Snaddlepuff
South Florida
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy