Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Aquastats & Wells
Aquastat Wells
Well Clamp Assembly, 121371AA
Brand:
Resideo
SKU:
121371AA
Rating:
(1)
Q&A:
(0)
Hover image to zoom
121371AA has been discontinued
Discontinued October 21, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Description
–
Well clamp assembly with clamp capillary 21371 (1) screws 804644 and nuts 60156.
Includes: 121371 Mounting Clamp, Spud Set screw for armored capillary, Plug, and Nut.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" Aquastat Well, 121371A
SKU:
121371A
Resideo
3/4" Aquastat Well, 121371B
SKU:
121371B
Resideo
High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L4006A2007
SKU:
L4006A2007
Resideo
1/2" Aquastat Well
SKU:
121371A-OMI
OMI Parts
3/4" Aquastat Well
SKU:
121371B-OMI
OMI Parts
High or Low Limit Aquastat, 40-Degree(F) to 180-Degree(F) Range, L4006A1959
SKU:
L4006A1959
Resideo
3/4" Copper x Male Adapter
SKU:
30330
Elkhart
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
This was a very difficult thing to find and it right away
Fantastic
Steven Corio
Co
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video