| Application: | Low Limit High Limit |
|---|---|
| Bulb Size: | 3/8" x 2-7/8" |
| Capillary Length: | 3" |
| Switch Action: | Contacts Break on Temp Rise SPST |
| Electrical Rating: | 8A @ 120 Vac 0.25 A @ 0.25 to 12 Vdc 5.1A @ 240 Vac |
| Electrical Ratings (ALR): | 30.6A @ 240 Vac 48A @ 120 Vac |
| Max Temp Differential: | 2°F |
| Differential: | Fixed |
| Max Ambient Temp (°F): | 150°F |
| Height: | 5-5/8" |
| Width: | 2" |
| Depth (Inches): | 2-1/8" |
| Well Included: | No |
| Mount: | Vertical Horizontal |
| Temperature Range (F): | 40°F to 180°F |
This aquastat works with 121371A and 121371B wells.