Apply to be a TradeMaster!
Main product image of 3/4" Aquastat Well (3" Long), 123871A
Magnifying glass
Hover image to zoom

3/4" Aquastat Well (3" Long), 123871A

Brand:
Resideo
SKU:
123871A
Rating:
(2)
Q&A:
(0)
3/4" Aquastat Well (3" Long), 123871A
Magnifying glass
Hover image to zoom
$61.92 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Size
3/4"

Description

–
Features:
  • Material: Copper
  • Spud Thread Size: 3/4" x 14 NPT
  • Insertion Length: 3"
  • Insulation Depth: 3"
  • Shell (internal diameter): 3/8"
  • Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm)
  • Specs

    –
    Material:

    Copper

    Bulb Size:

    3/8" x 3"

    Size:

    3/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Material
    Bulb Size
    Size
    CURRENT ITEM
    Copper
    3/8" x 3"
    3/4"
    3/4" Aquastat Well
    SKU: 121371B-OMI
    Copper
    3/8" x 3"
    3/4"

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Love supply house they have everything

    Is was exactly what I needed fixed my boiler right up Perfect and as usual supply house shipped fast and on time!
    Pete
    Ma
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again

    As described , delivery next day
    DPH
    Hilton Head Island SC
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy