The Day Savers – A National Tradesmen Day Contest
Main product image of Plate or Panel Mounted 120/208/240 Vac Transformer with 9 in. Lead Wires and Metal End Bells, AT175F1023
Magnifying glass
Hover image to zoom

Plate or Panel Mounted 120/208/240 Vac Transformer with 9 in. Lead Wires and Metal End Bells, AT175F1023

Brand:
Resideo
SKU:
AT175F1023
Rating:
(6)
Q&A:
(1)
Plate or Panel Mounted 120/208/240 Vac Transformer with 9 in. Lead Wires and Metal End Bells, AT175F1023
Magnifying glass
Hover image to zoom
$98.74 each
In Stock
In Stock
Get 35 Thu, Sep 3
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Plate, Panel
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
3-3/16"
Product Highlight: Depth (Inches)
3-5/8" Depth

Description

Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Specifications
  • Description: Plate or planel mounted 120/208/240 Vac Transformer with 9 in. lead wires and metal end bells
  • Electrical Ratings: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Includes 1/2 14 NPSM conduit connector and lock nut for mounting on plate or panel (not included) with 7/8 in. knockout, and feet for surface mount.
  • Electrical Connections (Primary)(in): 9 in. leadwires
  • Electrical Connections (Secondary)(in.): 9 in. leadwires
  • Electrical Ratings -Output: 24 Vac at 50 VA
  • Dimensions: 3-3/16 in. high x 2-3/16 in. wide x 3-5/8 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Button for manually resetting the circuit breaker and metal end bells.

Features
  • Rated at 75 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.

Specs

Application:

24v Controls

Voltage (Primary):

120V

208V

240V

Voltage (Secondary):

27.5 V.O.C.

Mount:

Plate

Panel

VA Rating:

75

Electrical Output:

24 Vac at 75 VA

Hertz:

60

Temperature Range (F):

-20°F - 105°F

NEMA Rating:

None

Height:

3-3/16"

Width:

2-3/16"

Depth (Inches):

3-5/8"

Wiring:

9" leadwires

Features:

Metal End Bells

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Foot Mounted, Plate Mounted, Clamp Mounted or Panel Mounted 120 Vac Transformer (40VA), AT140A1000
SKU: AT140A1000
Resideo

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works as expected

The last Honeywell 70va transformer blew it's internal fuse when I accidentally shorted while replacing a thermostat without shutting off the power. They designed it so that it's extremely difficult to get at the first to replace. Love that this version has a resettable breaker
Rick
Cape Cod, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted and no issues.

All good, works like it was spouse to.
KevinO
Wildwood, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item and service!!!

Use them on boilers and control systems!!!!
Kdc
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product - Instructions are lacking

The product is solid but instructions are lacking. Would not recommend for the novice do it yourself-er. I used this to replace the transformers for a 4 TACO Valve Zoned hot water system. It talks about a mounting plate but I couldn't find one online or at the hardware store. I ended up mounting through the side of the electrical box. This worked well and the wires are contained in the box per code with the threaded nipple acting as the ground to the metal box. Pay close attention to the instructions regarding the color of the wires, as it works with different voltages.
Matt
CT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One part, covers multiple units

We use this in any control system requiring 24 vac control voltage on site. The multi-voltage line connection and compact size allows it to be utilized in many different brands of equipment regardless of brand (HVAC and Security alarm systems. The reset-able circuit breaker is handy when controls short circuit, keeping the transformer from being damaged. If space is at a premium in your stockroom or field truck (and we know it is), This is one item you want to have in it.
Al. S.
Northern NJ.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product did exactly what it was su

easy install fast delivery did what it was supposed to
ELU
chicago,ill
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the output of this transformer rated at 75 VA or 50 VA ? The specifications give 75 VA at one place, and 50 VA at another place. Which is it ?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The output of the transformer at a rating of 100 percent power factor is 75 VA. Please refer to the product specifications at http://s3.pexsupply.com/manuals/1282921700243/38382_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy