Apply to be a TradeMaster!
Main product image of Plate or Panel Mounted 120/208/240 Vac Transformer w/ 9" Lead Wires & Metal End Bells, AT150F1022
Magnifying glass
Hover image to zoom

Plate or Panel Mounted 120/208/240 Vac Transformer w/ 9" Lead Wires & Metal End Bells, AT150F1022

Brand:
Resideo
SKU:
AT150F1022
Rating:
(5)
Q&A:
(0)
Plate or Panel Mounted 120/208/240 Vac Transformer w/ 9" Lead Wires & Metal End Bells, AT150F1022
Magnifying glass
Hover image to zoom
$61.73 each
In Stock
In Stock
Get 24 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Panel, Plate
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
3-3/16"
Product Highlight: Depth (Inches)
3-5/8" Depth

Description

–
Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Specifications
  • Description: Plate or panel mounted 120/208/240 Vac Transformer with 9 in. lead wires and metal end bells
  • Electrical Ratings: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Includes 1/2 14 NPSM conduit connector and lock nut for mounting on plate or panel (not included) with 7/8 in. knockout, and feet for surface mount.
  • Electrical Connections (Primary)(in): 9 in. leadwires
  • Electrical Connections (Secondary)(in.): 9 in. leadwires
  • Electrical Ratings -Output: 24 Vac at 50 VA
  • Dimensions: 3-3/16 in. high x 2-3/16 in. wide x 3-5/8 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Button for manually resetting the circuit breaker and metal end bells.

Features
  • Rated at 50 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.

Specs

–
Application:

24v Controls

Mount:

Panel

Plate

Voltage (Secondary):

27.5 V.O.C.

Wiring:

9" leadwires

Electrical Output:

24 Vac at 50 VA

Hertz:

60

Temperature Range (F):

-20°F - 105°F

VA Rating:

50

NEMA Rating:

None

Height:

3-3/16"

Width:

2-3/16"

Depth (Inches):

3-5/8"

Features:

Metal End Bells

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
Temperature Range (F)
VA Rating
Resideo
Panel
Plate
-20°F - 105°F
50

You May Also Need

Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
SKU: PF42440
Packard

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I will buy this part again

Quality products at a great price.
Sam
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like that this product is in stock

It was an emergency replacement required. The transformer was delivered to me on time.
Jake
Brooklyn, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Shipping and fair prices

I hae been a customer for over 8 years. My orders arrive quickly and always great prices.
Frame It Easy
Derby CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nearly the perfect part

had the part I needed and got it to me Timely
BigBen
Oregon
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

idiot proof

Have used these with no problems to date. And they are idiot proof if you short circuit the 24v wires. (don't short the high voltage side though!)
hydronx
Montana
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy