Apply to be a TradeMaster!
Main product image of Foot Mounted 120 Vac Transformer with 9 in. Lead Wires (NEMA D Rating), AT40A1121
Magnifying glass
Hover image to zoom

Foot Mounted 120 Vac Transformer with 9 in. Lead Wires (NEMA D Rating), AT40A1121

Brand:
Resideo
SKU:
AT40A1121
Rating:
(3)
Q&A:
(0)
Foot Mounted 120 Vac Transformer with 9 in. Lead Wires (NEMA D Rating), AT40A1121
Magnifying glass
Hover image to zoom
$52.29 each
In Stock
In Stock
Get 15 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
2-3/32"
Product Highlight: Depth (Inches)
2-3/16" Depth

Description

–
Power a 24V control system; for direct mounting, or horizontal or vertical foot-mounting.

Features
  • Color-coded leadwires for primary connections.
  • Overload protection provided.
  • Energy limiting, meet NEMA DC20-1992 Standard. Marked NEMA Type D.
  • Meet NEC Class 2 not wet, Class 3 wet and U.L. 1585 requirements.
  • Mount within proper enclosure.


Specifications
  • Description: Foot mounted 120 Vac Transformer with 9 in. lead wires
  • Electrical Ratings: 120 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: Channel Frame Mounting allows for Direct, Horizontal, or Vertical Foot mounting.
  • NEMA Rating: NEMA type B
  • Electrical Connections (Primary)(in): 9 in. color coded primary and secondary leadwires
  • Electrical Connections (Secondary)(in.): 229 mm color coded primary and secondary leadwires
  • Electrical Ratings -Output: 24 Vac at 19 VA
  • Dimensions: 2 in. high x 2-1/4 in. wide x 1-7/8 in. deep
  • Temperature Ratings: -20 F to +105 F

Specs

–
Application:

24v Controls

Mount:

Foot

Voltage (Secondary):

26.5 V.O.C.

Hertz:

50

60

Temperature Range (F):

-20°F - 105°F

VA Rating:

40

NEMA Rating:

Type D

Height:

2-3/32"

Width:

2-5/8"

Depth (Inches):

2-3/16"

Wiring:

9" leadwires

Electrical Output:

24 Vac at 40 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Mount
Voltage (Secondary)
VA Rating

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fast delivery and good product

Fast and good
Nico
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This is a great product
Jo
Tennessee
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again

Used this as a to step down from my 120 VAC furnace HUM output to connect to my Humidifier. Easy to install. Liked the horizontal or vertical mount bracket. Did what it's supposed to do.
Chris
Chicago, IL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy