Apply to be a TradeMaster!
Main product image of AM-1 Repair Kit, Series B or C Range
Magnifying glass
Hover image to zoom

AM-1 Repair Kit, Series B or C Range

SKU:
AM-1-020RP
Rating:
(1)
Q&A:
(2)
AM-1 Repair Kit, Series B or C Range
Magnifying glass
Hover image to zoom
$51.21 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
AM-1 Series B
Product Highlight: Temperature Range (F)
60°F - 100°F
Product Highlight: Max Temp (F)
100°F Max Temp

Description

–


Features
  • Includes: replacement thermal element,spool, spring and diffuser assembly
  • Operating Temperature Range: 60 F to 100 F (B Range) or 80 F to 120 F (C Range)

Specs

–
Used With:

AM-1 Series B

Temperature Range (F):

60°F - 100°F

Type:

Replacement Part

Max Temp (F):

100°F
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great

Repair kit was exactly as advertised. Rebuilt valve which was in a very tight space and would have been very expensive to replace. Saved us and the customer a lot of time and money
Kevin
North Brunswick, NJ 08902
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this fit an AM101C anti scald valve made sometime before 1998 or do you carry a kit that does?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This kit works with all AM101C valves except for those made prior to 2001 with a temperature range of 90-120 °F. To repair those, you will need the AM100-001RP.

Was this review helpful to you?

Q: Does this fit an AM101C anti scald valve?

Asked by Bob 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The only case where it would not be used is if the AM101C was made prior to 2001 and had a temperature range 90-120. In that case, you would need the AM100-001RP.

Was this review helpful to you?