Apply to be a TradeMaster!
Main product image of Rebuild kit for AM-1 Series 1070 valves (70 to 120-Degree F)
Magnifying glass
Hover image to zoom

Rebuild kit for AM-1 Series 1070 valves (70 to 120-Degree F)

SKU:
AM-1-030RP
Rating:
(0)
Q&A:
(0)
Rebuild kit for AM-1 Series 1070 valves (70 to 120-Degree F)
Magnifying glass
Hover image to zoom
$65.71 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Used With
Old Style AM Series
Product Highlight: Temperature Range (F)
70°F - 120°F

Description

–
Overview
  • Replacement thermal elements for AM-1 Series Thermostatic Mixing Valves

    Product Specifications Honeywell AM-1-030RP Rebuild Kit. Rebuild kit for AM-1 Series 1070 valve. Includes: Element, spring, diffuser, and plug assembly

Specs

–
Max Temp (F):

120°F

Used With:

Old Style AM Series

Temperature Range (F):

70°F - 120°F

Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy