Apply to be a TradeMaster!
Main product image of 1/2" Lead Free Union Sweat Mixing Valve w/ Temperature Gauge (70-145F)
Magnifying glass
Hover image to zoom

1/2" Lead Free Union Sweat Mixing Valve w/ Temperature Gauge (70-145F)

SKU:
AM100-USTG-1LF
Rating:
(53)
Q&A:
(8)
1/2" Lead Free Union Sweat Mixing Valve w/ Temperature Gauge (70-145F)
Magnifying glass
Hover image to zoom
$169.90 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Max Temp (F)
145°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 145°F

Description

–
The AM-1 with Temperature Gauge allows for a fast & reliable way to complete installation, checkout and troubleshooting systems. The Honeywell AM-1 Lead Free accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Specifications
  • Description: 1/2 inch Sweat Union Mixing Valves
  • Connection Type: Union Sweat
  • Pipe Size (inch): 1/2 in.
  • Operating Temperature Range (F): 70 F to 145 F
  • Capacity Cv): 3.9 Cv
  • ASSE: 1017

Features
  • Union Sweat adapter for easy attachment
  • 2" removable temperature gauge
  • Readings in Celsius & Fahrenheit
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • All brass proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon½ coated to prevent mineral build-up and extend life.
  • Tamper-resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves(hot/cold ports)
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625

Specs

–
Size:

1/2"

Connection Type:

C x C

Connection Method:

Sweat

Min Temp (F):

70°F

Max Temp (F):

145°F

Temperature Range (F):

70°F - 145°F

Type:

Mixing Valve

Flow Capacity (Cv):

3.9

Lead Free:

Yes

Standards Met:

ASSE 1017

Application:

Point of Source

Includes:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Connection Type
Connection Method
Standards Met
Application
1/2"
C x C
Sweat
ASSE 1017
Point of Source
1/2"
C x C
Sweat
ASSE 1017
ASSE 1070
Point of Use
Point of Source
1/2"
C x C
Sweat
ASSE 1017
ASSE 1070
ASSE 1069
Point of Source
Point of Use
Heating

You May Also Need

1/2" Copper 90° Elbow
SKU: 31272
Elkhart

Product Reviews

4.83 out of 53 reviews
96% would recommend this product
4.83
out of 53 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
6%
3 star
0%
2 star
4%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

This is our workhorse standard valve.

This is the standard mixing valve we use for any hydronic board or field application where we need to step down a high temperature supply to a lower temperature application where a fixed setpoint temperature is acceptable. The Union connections make pre-fabrication and later servicing a breeze. It's worth mentioning that we typically use a downstream temperature guage of some sort in the mixed water supply line to confirm and display the actual output temperature, as no such display is to be found on mixing valves themselves.
VS

Most Liked Negative Review

not the same size as old unit

I bought this to replace an old mixing valve with the same model number but the newer valve was slightly larger so I had to replumb the pipes to make it fit.
Showing 1-10 of 53 reviews

Excellent replacement for old tempering valve

Easy to install with the sweat unions. Accurate temperature control. Integral hot and cold check valves prevent hot water drift back into cold line.
Tom
Massachusetts
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase this product again

I installed this product on a tankless Wild McLean boiler. It was a very easy to install ,good visual and adjustments for temperatureand the gauge was a plus to look at to see the temperature immediately.
Wilber j
Ny
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always have what I need

Never fails you always have what I need with fast shipping. Quality parts also.
Jim
Cheyney, Pa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

mixing valve

always have the parts i need
Eli
Lubbock, Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Hot water mixing valve, high quality and easy installation
Z
Brooklyn NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again !!

Everything worked very well, no problems at all.
Aj
Boston MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Used for summer winter domestic hot water temp.
CHW
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine.

Used for domestic hot water from a plate to plate heat exchanger and outdoor wood boiler.
Owner
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product!

BUT shipping to Alaska was quite expensive.
kykalutiiq
Alaska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well at low flow

Love the check valves to stop Thermosiphoning. Didn't even know the valves were include. Nice. The temperature gauge stops me from running upstairs to check the water temperature. I still did but this eliminated many trips.
Richardj
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: I can not figure out from description if AM100-US-1LF has built in check valve or not. Thank You

Asked by Dan 12 years ago

Add your answer

* Required Field
-

Yes in both cold & hot inlets.

Was this review helpful to you?

Q: Does anyone know if the check valves in the NPT union version are removable?

Asked by Big Rob 12 years ago

Add your answer

* Required Field
-

Yes, They are white plastic and the come right out. They drop in under the rubber seals between valve body and threaded pipe fittings. Unless you are talking about the mixing valve that looks like the valve body itself is threaded; then I don't know.

Was this review helpful to you?
- Homer

I don't use the NPT version of the Honeywell AM 101. But I would say yes. Check valves fail and need to be replaced. I have had it happen.

Was this review helpful to you?
-

Yes, they should be. Suggest you contact Honeywell technical support to find out how.

Was this review helpful to you?

Q: I have one of these valves and need to re-do one of the sweat connections on it. I can't seem to find a compatible fitting or part number. Is there one? I can't imagine I have to replace the entire valve...

Asked by Chad 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part AM08-039 is a set of three union nuts, tailpieces, and gaskets for this valve.

Was this review helpful to you?
-

I don't see any listed in Honeywell's literature for the device. But larger plumbing supply stores such as F.W. Webb may carry such parts. Labor wise, it may be less expensive to buy another than chase down the parts or, when hard water compounds choke the valve, to clean it in vinegar with the attendant down time.

Was this review helpful to you?

Q: What is the differance between the Honeywell AM 101-us-1, AM 101-us-lf, and AM 101-ut-1? The specs seem to be identical. Thanks

Asked by Fred 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

-US models have sweat connections, -UT models have threaded connections, and -LF models are lead free and approved for use in California and Vermont.

Was this review helpful to you?
-

I'm not sure about the AM-101-US-LF - it appears that it may have a lower lead content than the other two. It is probably best to check with Honeywell or Sparco if you are leaning towards this valve. With a little research, I was unable to find any specific information on this product. The difference between the other two is that the US-1 is a sweat union connection and the UT-1 is a threaded union connection. The AM 101-US-1 is standard fare for potable water tempering.

Was this review helpful to you?
-

US = sweat union connections UT = threaded union connections LF = low lead

Was this review helpful to you?
-

As I recall, these variations usually refer to either the interface connections (sweat, NPT, or gasket) or to the temperature range. There is a table somewhere on Honeywell's web site that defines the variants.

Was this review helpful to you?
-

It is my understanding that US-1 equals sweat connection, US-LF equals low lead content (sweat connection), -UT-1 equals union threaded Bigshrub

Was this review helpful to you?

Q: I notice that a 1" mixing valve with union has a capacity of 3.9Cv while one without a union has a capacity of 4.3Cv. Is this difference significant? The capacity of a 3/4" mixing valve without union is 3.8Cv. Does this mean that if I want the 1" mixing valve with unions, I am basically getting a 3/4" valve? Thanks.

Asked by Jim 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

That is correct. The Cv is the GPM at 1 psi.

Was this review helpful to you?

Q: I have had the furnace company out several times and am severly frustrated with their response. "Buy a hot water heater. These mixing valves never work right.." I have a brand new Dunkirk Empire II Boiler with coil. The water coming out of the boiler is hot. Can barely touch the pipes coming out and into the mixing valve. Once it hits the mixing valve the pipes are luke warm at best. By the time they run their course and get to the shower or bath in question the water is luke warm at best if not cold. I have tried adjusting the temp of the furnace up with no improvement. The mix vavle is maxed out on the hot adjustment. I dodn't know what else to do. The furncae company has been out to replace mixing valve several times to no avail. Is there a solution? Will this mixing valve work better?? I believe they keep on installing the same Taco valve. Thanks, Matt

Asked by Matt in CT 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Taco mixing valves usually do not have such issues. You may not be making the adjustments to the temperature valve properly. You need to pull the green cap off the top of the Taco valve and use it as a key to turn the temperature adjustment part that sits beneath it.

Was this review helpful to you?
- Randy the Hydronics guy

Matt, My Brother lives in Sharon, CT so I have some experience with water in his area. Basically, on the domestic potable water side of his system, water treatment to prevent fouling of componentry is ESSENTIAL. He totally fouled the domestic side of his boiler's plate heat exchanger for heating his domestic water within just a month or two of having his water softener fail. If that is the situation where you are, failure of the mixing valve, regardless of maker, may happen in as little as a year. Having said that, I haven't myself used the Taco mixing valves, but their other products have proven to be quite good. We commonly use the Honeywell valves in our area because they've always proved reliable, and are readily available. Hope this helps.

Was this review helpful to you?
- roc-noc

Make sure you get the correct Honeywell mixing valve that allows adjustment up to 145F. I had the same problem as you and then found that I had received the "C" version with a maximum mix temperature of 120F. When set to the max of 120F by the time it reached my shower it was only warm and I like it hot. Replaced it with the 145F version, set it to 135F which is just right to my liking.

Was this review helpful to you?

Q: How do you unlock the handwheel on the valve ?

Asked by Willy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please have a look at page 2 of Honeywell's instruction manual: http://customer.honeywell.com/techlit/pdf/PackedLit/62-3075EFS.pdf .

Was this review helpful to you?
- Thib

Back off the screw on the cap and it will unlock for adjustment.

Was this review helpful to you?

Q: I am currently using a Watts Series 70A mixing valve. It has not worked as expected and I believe it is because of its' flow rating. It requires a minimum 2 GPM to operate properly. I use lo-flow shower heads in my house that produce aprox 1 GPM each. As a result I am getting fluctuating water temps out of my shower heads. The Honeywell AM1 unit claims to operate with a flow of just .5 GPM. Has anyone experienced fluctuating temperatures with this unit?

Asked by Hot and cold 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We have found that customers have been satisfied with this low flow mixing valve. It maintains a constant temperature with a minimal GPM.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy