Apply to be a TradeMaster!
Main product image of 1/2" Sweat Union 5002 Heating Only Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom

1/2" Sweat Union 5002 Heating Only Mixing Valve w/ Gauge

Brand:
Taco
SKU:
5002-HX-C3-G
Rating:
(0)
Q&A:
(0)
1/2" Sweat Union 5002 Heating Only Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom
$149.08 each
In Stock
In Stock
Get 5 Thu, Oct 15 - Fri, Oct 16
Size: 
1/2"
Connection Type: 
C x C
C x C
Features: 
Gauge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
20 MAX GPM

Description

–
Note: Image does not represent actual product.

Taco's 5000 Series Heating Only version of mixing valves provides the high performance temperature stability required for today's radiant heating systems. It makes this mixing valve is an ideal choice for a radiant heating system whether in slab, over pours or in joist bay heating installations. Add to that multiple connection types such as straight NPT, union (sweat, threaded, CPVC or Pex) and you have a series of mixing valve that will fit most of your installation needs.

Features
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Union and NPT Options
  • Sweat, NPT, Pex, CPVC Union Connections
  • Low Headloss
  • Outlet Temperature Strip
Applications:
  • Low Temperature and Radiant Systems
  • In Slab
  • Over Pours
  • Joist Bay Heating Installations

Specs

–
Features:

Gauge

Connection Method:

Sweat

Connection Type:

C x C

Size:

1/2"

Body Pattern:

3-Way

Max Flow (GPM):

20

Max Pressure (PSI):

230

Flow Capacity (Cv):

2.3

Max Temp (F):

180°F

Material:

Forged Brass

Application:

Point of Source

Heating Only

Accuracy:

±3°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Connection Method
Connection Type
Size
Max Pressure (PSI)
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 1/2" Sweat Union 5002 Heating Only Mixing Valve w/ Gauge
1/2" Sweat Union 5002 Heating Only Mixing Valve w/ Gauge
SKU: 5002-HX-C3-G
Sweat
C x C
1/2"
230
2.3
Sweat
C x C
1/2"
230
2.3
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy