Apply to be a TradeMaster!
Main product image of 3/4" NPT Union 1070 Mixing Valve 70-120F (Lead Free)
Magnifying glass
Hover image to zoom

3/4" NPT Union 1070 Mixing Valve 70-120F (Lead Free)

SKU:
AM101C1070-UT-1LF
Rating:
(0)
Q&A:
(0)
3/4" NPT Union 1070 Mixing Valve 70-120F (Lead Free)
Magnifying glass
Hover image to zoom
$189.66 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday

MANUALS (1)

Specification Sheet

This item replaces: AM101C-UT-1, AM101C-UT-1LF, AM101C1070-UT-1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x FNPT Union Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 120°F

Description

–
The Honeywell AM-1 Lead Free accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Features:
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • High performance thermoplastic proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon® coating of internal valve components to prevent mineral build-up and extend life.
  • Tamper resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves on both hot and cold ports

    Specifications:
  • ASSE: 1070
  • Includes: Check valves on hot and cold ports
  • Specs

    –
    Max Temp (F):

    120°F

    Connection Type:

    FNPT Union x FNPT Union

    Connection Method:

    Threaded

    Size:

    3/4"

    Pipe Size:

    3/4"

    Temperature Range (F):

    70°F - 120°F

    Min Temp (F):

    70°F

    Flow Capacity (Cv):

    1.8

    Used With:

    AM-1 Sweat Union Valves

    Type:

    Mixing Valve

    Lead Free:

    Yes

    Application:

    Point of Source

    Point of Use

    Standards Met:

    ASSE 1070

    ASSE 1017

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Connection Type
    Connection Method
    Size
    Lead Free
    Application
    CURRENT ITEM
    Product Image of 3/4" NPT Union 1070 Mixing Valve 70-120F (Lead Free)
    3/4" NPT Union 1070 Mixing Valve 70-120F (Lead Free)
    SKU: AM101C1070-UT-1LF
    FNPT Union x FNPT Union
    Threaded
    3/4"
    Yes
    Point of Source
    Point of Use
    FNPT x FNPT
    Threaded
    3/4"
    Yes
    Point of Use
    Point of Source
    Heating
    MNPT x MNPT
    Threaded
    3/4"
    Yes
    Point of Source
    Point of Use
    MNPT x MNPT
    Threaded
    3/4"
    Yes
    Point of Use
    Point of Source
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy