Apply to be a TradeMaster!
Main product image of 1" Union Sweat AMX Series DirectConnect (Lead Free)
Magnifying glass
Hover image to zoom
1" Union Sweat AMX Series DirectConnect (Lead Free)
Magnifying glass
Hover image to zoom
$299.64 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1"
Connection Type: 
C x C
C x C

MANUALS (1)


This item replaces: AMX102-US-1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Temperature Range (F)
90°F - 130°F

Description

–
**Lead Free

Patented DirectConnect design reduces installation time. Orientation of cold and hot ports eliminates need for elbows and tees on typical water heater installations. Added safety designed to prevent scalding. Increased user comfort for more available hot water. Designed to be directly installed on water heater hot outlet port.

Features
  • Designed to be directly installed on water heater hot outlet port.
  • Constant water temperature under different operating conditions
  • Proportional valve (control of hot and cold water)
  • Flow reduction in seconds if cold water supply is interrupted
  • Temperature adjustable using 3/16 allen wrench (supplied)
  • Union nuts/tail pieces included
  • Heat trapping not required
  • Recirculation port option for fast response
  • Integral check valve on cold port
  • Brass/stainless construction
  • Teflon coated wear surfaces for extended service
  • ASSE 1017 certified, CSA & IAPMO listed
  • U.S. Patent pending


Specifications
  • Description: AMX Series DirectConnect 1" Union Sweat
  • Connection Type: Sweat Union, 1 in. Bottom
  • Pipe Size (inch): 1?
  • Operating Temperature Range (F): 90 F to 130 F
  • Includes: 3/4" FNPT Inlet, (2) 1" Union Sweat fittings

Specs

–
Min Temp (F):

90°F

Application:

Point of Source

Heating

Max Temp (F):

130°F

Size:

1"

Temperature Range (F):

90°F - 130°F

Flow Capacity (Cv):

4

Connection Method:

Sweat

Connection Type:

C x C

Material:

Brass

Valve Action:

Mixing

Lead Free:

Yes

Standards Met:

ASSE 1017

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Fast delivery.

Works fine for me.
Jeb
Howell, Mi.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Installed easily, threads matched old version that corroded. After draining pipes, 5 minutes to install. I recommend tightening the cold water side arm first, then gradually tightening the hot water inlet and the outlet sides to prevent binding the cold water threads. Hopefully Teflon inside will help this valve last longer. I plan to adjust temp up and down a bit a few times a year to prolong life of the valve. Fixed our hot water temperature issue. Comes set for 120F, so install and check temp before playing with the allen key. The self-adhesive pipe thermometer is a nice addition. If you want to place the installation date tag, be sure to put it on the side arm before installation.
arjay
Chicago, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works great
phil
nh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price

Great replacement much cheaper than local supplier
Greg
Buskirk NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

This mixing valve consistently regulates the hot water supply to our home at our desired 115 degrees with the 80 gallon Steibel heat pump water heater set at its maximum 140 degrees. This yields an additional 20-25 gallons of hot water for us in Miami. Also with the electrical booster in the water heater set at 125 degrees, it almost never turns on, allowing the heat pump to work almost exclusively to provide the necessary hit water. There is no noticeable decrease in pressure in our 5 1/2 bath home.
PA
Miami
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Comes with a cap on the record port

I'm using this for a tankless application where the vertical orientation is a boon for my layout. The tee configuration of other products were inconvenient.
Jeff
In NoVA
11 years ago
Was this review helpful to you?

very easy to install

Plumbing this unit it in is easy and comes out very clean looking and works very well
DKR
Long Island
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy