Apply to be a TradeMaster!
Main product image of 1" Union NPT AMX Series DirectConnect (Lead Free)
Magnifying glass
Hover image to zoom

1" Union NPT AMX Series DirectConnect (Lead Free)

SKU:
AMX102-UT-1LF
Rating:
(1)
Q&A:
(0)
1" Union NPT AMX Series DirectConnect (Lead Free)
Magnifying glass
Hover image to zoom
$328.00 each
In Stock
In Stock
Get 3 Wed, Nov 18
Size: 
1"
Connection Type: 
FNPT x FNPT

MANUALS (1)


This item replaces: AMX102-UT-1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Temperature Range (F)
90°F - 130°F

Description

–
**Lead Free

Patented DirectConnect design reduces installation time. Orientation of cold and hot ports eliminates need for elbows and tees on typical water heater installations. Added safety designed to prevent scalding. Increased user comfort for more available hot water. Designed to be directly installed on water heater hot outlet port.

Features
  • Designed to be directly installed on water heater hot outlet port.
  • Constant water temperature under different operating conditions
  • Proportional valve (control of hot and cold water)
  • Flow reduction in seconds if cold water supply is interrupted
  • Temperature adjustable using 3/16 allen wrench (supplied)
  • Union nuts/tail pieces included
  • Heat trapping not required
  • Recirculation port option for fast response
  • Integral check valve on cold port
  • Brass/stainless construction
  • Teflon coated wear surfaces for extended service
  • ASSE 1017 certified, CSA & IAPMO listed
  • U.S. Patent pending


Specifications
  • Description: AMX Series DirectConnect 1" Union NPT
  • Connection Type: NPT Union, 1 in. Bottom
  • Pipe Size (inch): 1?
  • Operating Temperature Range (F): 90 F to 130 F
  • Includes: 3/4" FNPT Inlet, (2) 1" Union NPT fittings

Specs

–
Min Temp (F):

90°F

Application:

Point of Source

Heating

Size:

1"

Temperature Range (F):

90°F - 130°F

Max Temp (F):

130°F

Flow Capacity (Cv):

4

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Valve Action:

Mixing

Lead Free:

Yes

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

AMX Series

Was a replacement Easy install Works fine
Ric
Wells, ME
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy