Apply to be a TradeMaster!
Main product image of 3/4" Double Union NPT DialSet Pressure Regulating Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Double Union NPT DialSet Pressure Regulating Valve (Lead Free)

SKU:
DS06-101-DUT-LF
Rating:
(7)
Q&A:
(2)
3/4" Double Union NPT DialSet Pressure Regulating Valve (Lead Free)
Magnifying glass
Hover image to zoom
$117.43 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
3/4"

Description

–
Overview

The Honeywell DS06 Dial Set® Pressure Regulating Valve is a high quality pressure regulating valve that maintains a constant outlet pressure over a wide range of inlet supply pressures. It is suitable for potable water and irrigation applications. The downstream pressure adjustment dial eliminates the need for a pressure gauge when adjusting the pressure setting (static pressure only).

Specifications
  • Operating Temperature Range: 140 F Maximum
  • Connection Type: Female NPT Threaded Inlet & Outlet Externally threaded for Unions
  • Outlet Pressure Adjustment Range: 25-90 PSI
  • Max. Inlet Pressure Rating: 250 PSI
  • Gauge Tap: 1/4 in. NPT (two, one on each side of body).
  • Reducing Ratio: 10:1 Maximum
  • Union Fittings: Double-Union Threaded
  • Approvals, IAPMO: Listed

Features
  • Built-In Dial-Set - no gauge is needed to install or set static pressure.
  • Noncorroding Unitized Cartridge - contains all working parts and is easily replaceable
  • Outlet adjustment range of 25 PSI to 90 PSI make it suitable for household, commercial, industrial and turf-and-irrigation applications.
  • Install it just about anywhere. The internal and external threading allows for use in thread-by-thread, single union or double-union configurations.
  • 1/4" NPT tap accessible from both sides to validate output
  • Built in strainer to simplify maintenance
  • Approvals - ASSE 1003, IAPMO, CSA, Low Lead Compliant

Specs

–
Size:

3/4"

Pressure Range:

25 to 90 PSI

Min Pressure (PSI):

25

Max Pressure (PSI):

90

Max Inlet Pressure:

250 PSI

Inlet Type:

Union FNPT

Outlet Type:

Union FNPT

Operating Temp Range:

140°F MAX

Material:

Bronze

Gauge:

none

Reduction Ratio:

10:1 max

Features:

Calibrated Adjustment Dial

Union Fittings:

Double-Union Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Useless number dial

It's a fine regulator and does it's job. However, the inner dial with the PSI numbers is free to rotate along with the adjuster dial, so the reading is meaningless. Pressure gauge still needed.
Rob
California
2 years ago
Was this review helpful to you?

Fantastic Service

The regulator was on my stoop the next day. Great service, and packaging
Unnecessary Info
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maintains pressure

The static pressure creeps up though
Scott
Knoxville
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent water pressure regulator

I have used these in three different installations. I prefer this double union model as they are so simple to remove - should that ever be necessary. The valve bodies are small for tight installations. So far I have found these to work very well in controlling water pressure. I do recommend installing pressure gauges on both the inflow and outflow sides of the regulator to readily monitor regulator performance.
Doc
Brighton, CO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

This is an extremely high quality valve and should last many years
Ziggy
McAlester, Oklahoma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Regulating Valve

This is a more inexpensive valve that we have started using , it works well, this time I bought 4 for spares.
Dave
Dodge City Kansas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

tapped into water line from street to use several outdoor spigots but street pressure too great for some hoses and house pressure fine for house but not satisfactory for outdoor jobs. Honey well valve solved problem made pressure control very simple. as stated previously it works.
gatourer
greater atlanta ga
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this valve be installed on a vertical pipe?

Asked by Techy45 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it can

Was this review helpful to you?

Q: Does orientation matter for the installation of this product? I would need to install with set dial facing down and the strainer bowl on top.

Asked by latenightrenovator 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, this should be mounted in the upright position.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy