Shop Resideo Sale
Main product image of Industrial Automatic Air Vent
Magnifying glass
Hover image to zoom

Industrial Automatic Air Vent

SKU:
EA79A1004
Rating:
(10)
Q&A:
(3)
Industrial Automatic Air Vent
Magnifying glass
Hover image to zoom
$83.46 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Pressure
150 psi
Product Highlight: Min Temp (F)
140°F Min Temp
Product Highlight: Temperature Range (F)
140°F - 250°F
Product Highlight: Body Pattern
Straight

Description

–
The Honeywell EA79 Industrial Air Vent purges air from high pressure mains and equipment in hot or cold closed water systems.
  • Built-in shutoff valve for servicing without system shutdown.
  • Built-in vacuum breaker.
  • Removable float/valve assembly for easy servicing.
  • Safety drain connection and vent cap with leakage guard.
  • Brass shell construction.
  • Internal parts made of corrosion-resistant and chemical-resistant materials for use with water systems containing propylene glycol, mineral oils, or petroleum-based oils. Replaces Hoffman # 79 or Dole # 75 Vents.
  • Maintains quiet and efficient operation.
  • Description: Industrial automatic air vent
  • Application: Hydronics
  • Connection Type : 3/4 in. male NPT pipe thread with 1/2 in. female NPT pipe thread
  • Connection Size (in.): 3/4 in.
  • Maximum Safe Operating Pressure (psi): 150 psi
  • Maximum Safe Operating Pressure (kPa): 1034 kPa
  • Maximum Operating Temperature (F): 250 F
  • Maximum Operating Temperature (C): 120C
  • Dimensions (in.): 5 in. long x 1 7/8 in. diameter
  • Dimensions (mm): 128 mm long x 48 mm diameter
  • Corrosion Resistant: Internal parts made of corrosion-resistant and chemical-resistant materials for use with hydronic systems that may contain concentrations of propylene or ethylene glycol, mineral oils, or petroleum-based oils.

Specs

–
Application:

Main Vent

Size:

3/4" x 1/2"

System Type:

Hydronic (Water)

Type:

Built-In Check

Max Pressure:

150 psi

Min Temp (F):

140°F

Temperature Range (F):

140°F - 250°F

Body Pattern:

Straight

Mount:

Straight

Adjustability:

Non-Adjustable

Thread Type:

Female

Male

Material:

Brass

Thread Size:

3/4"

1/2"

Height:

5"

Diameter (Inches):

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" 573 Backflow Preventer and AutoFill Combination w/ Pressure Gauge (Press x Press)
SKU: 573016A
Caleffi

Product Reviews

4.6 out of 10 reviews
89% would recommend this product
4.6
out of 10 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
10%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I whould be glad to buy from Pex again

The air vent is an exact replacement of the one on the boiler. It was easy to locate and verify the exact specs at the Pex sight.
VS

Most Liked Negative Review

Many moving pieces to seal against leaks

Leaks around the section where the unit rotates. Good idea, poor function.
Showing 1-10 of 10 reviews

Great product.

We are able to use this air vent on most of our heating/cooling lines
lee
Cedar City Utah
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AAV worked perfectly exact replacement

This product is being used on a Building Chiller line
Larry
Raleigh NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast & accurate

We get these often, our process is tough on them. Good little air vents!
Becky
Rockford, MN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement for older style

We needed to replace our air vents on our Bryan boilers. We bought the 6 pack to save a few $$. After starting to replace them, we noticed we needed more than we were expecting. We ordered another 6 pack. These are great and they are working just the way a Honeywell product should! I would recommend these for boilers as well as our older York Air cooled chillers use these as well.
Mike Z
Mundelein, IL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superior vent

This vent is my perferred in its size. I have now used it for 10+ years. It is easy to install and easier to service. since it can be isolated from the system and serviced without having any other isolation valve (it is self-isolating). It is well made and relatively reliable.
recycleman5
Philadelphia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Many moving pieces to seal against leaks

Leaks around the section where the unit rotates. Good idea, poor function.
Mgb
Cedar City Utah
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy

I needed part and you had it in stock.
Lacy
Mobile, AL
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We like them!

We buy these often, and like them a lot!
Becky
Rockford, MN
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

I use the auto air vent in line with my water air conditioner. This water a/c is an old system which requires lots of tlc. The auto air vent keeps all the water lines at the required/optimal pressure. The most important part? That I found you through the internet! Thank God you guys are around to help old people like me! Thank you!
Sparky (Marcos Marrero)
Killeen, TX
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I whould be glad to buy from Pex again

The air vent is an exact replacement of the one on the boiler. It was easy to locate and verify the exact specs at the Pex sight.
Bill
southwest Michigan
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Hi there I was wondering if valve releases hot air at specific set point or if hot air is released automatically with increase of temperature & pressure. Please clarify before purchase & let me know how you go.

Asked by Kev 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes this is an automatic air bleeder & It will let air back into the system as well.

Was this review helpful to you?

Q: Hi, let me re-phrase my question. will this function as an automatic air vent, and as an automatic vacuum breaker at the same time? Thats what I need.I need somthing to let air in my tank when I am pumping from it, and something to let air out of the same tank as its filling.

Asked by salvador 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer believes no, because you do not want to let air in the system from a vent.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- PexSupply Staff

But, there is a possibility that at the moment when the air vent is in the open position to release air and exactly at that time liquid is pumped out of the tank, then it is working as a vacuum breaker and the tank is filled also with air through the open air vent. So from that, we can say that it would not work reliably as a vacuum breaker.

Was this review helpful to you?

Q: Hi, this might be exaactly what im looking for, so this is a combo unit, automatic air vent, and vacuum relief in one unit.

Asked by salvador 14 years ago

Add your answer

* Required Field
-

I have used it strictly for the purpose of venting but it looks to be able to perform both functions. A call to the manufacturer is recommended for your specific use of the unit. Rich

Was this review helpful to you?
-

I use it to keep my hydronic system pressurized and free of air. For that it works fine. Jay Clark Managing Partner Critical Infrastructure Mapping LLC - Geospatial Services

Was this review helpful to you?
-

Yes, it is. I installed a tank less on-demand water heater in my home. Unfortunately, the bathrooms are 60 feet distant from the heater, so it took 4 or 5 minutes every morning to get hot water (which was very wasteful). To solve the problem, I installed a recirculation pump on a timer using a 1/2" Cu pipe bypass loop. But, it stopped working from time to time because air bubbles would accumulate in the recirc pump and it became ineffective. Once I installed this device at the HIGHEST POINT in the recirc loop, my troubles were over. When I brought the system back on line, the device automatically expelled air and has been working flawlessly ever since. Is this what you had in mind? Ask questions, and I'll try help. Chris Kreymann

Was this review helpful to you?
-

No this is just air vent. Thanks

Was this review helpful to you?
-

That is correct, when water is not raising the float (closing the valve), the valve is open to atmosphere and will allow air to flow into system. William M. Fields Sr.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy