Apply to be a TradeMaster!
Main product image of 1/2" 573 Backflow Preventer and AutoFill Combination w/ Pressure Gauge (Press x Press)
Magnifying glass
Hover image to zoom

1/2" 573 Backflow Preventer and AutoFill Combination w/ Pressure Gauge (Press x Press)

Brand:
Caleffi
SKU:
573016A
Rating:
(4)
Q&A:
(0)
1/2" 573 Backflow Preventer and AutoFill Combination w/ Pressure Gauge (Press x Press)
Magnifying glass
Hover image to zoom
$219.16 each
In Stock
In Stock
Get 46 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
573 AutoFill Combo
  • Pre-adjustable automatic filling valve with backflow preventer and pressure gauge.
  • Brass body.
  • Max. inlet pressure: 175 psi.
  • Max. working temperature: 150°F.
  • Setting pressure range: 3-60 psi.
  • Preset outlet pressure: 15 psi.

Specs

–
Size:

1/2"

Connection Type:

Press x Press

Max Temp (F):

150°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good product

Installed easily. Good directions, works well.
Randy
Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Caleffi is the best

These fill valves and backflow preventers are awesome. I used to use the taco 329, not anymore. Spend a little extra for quality. I've installed a ton of these things, only had one issue
JG3
Pueblo, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

trust me- buy this one

best combination fill set on the market.
scott
new jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy it again.

Works great.
Tap
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy