Apply to be a TradeMaster!
Main product image of 1/4" NPT Float Type Automatic Air Vent 150 PSI, 240F, FV180A
Magnifying glass
Hover image to zoom

1/4" NPT Float Type Automatic Air Vent 150 PSI, 240F, FV180A

Brand:
Resideo
SKU:
FV180A
Rating:
(15)
Q&A:
(0)
1/4" NPT Float Type Automatic Air Vent 150 PSI, 240F, FV180A
Magnifying glass
Hover image to zoom
$16.79 each
In Stock
In Stock
Get 193 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Max Pressure
150 psi
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type

Description

–
It is now possible to stock one vent for all venting needs between 1 and 150 psi systems & obtain the highest venting performance. FV180A, the Goldtop Universal Air Vent is used for residential or commercial heating and cooling systems.

Specs

–
System Type:

Hydronic (Water)

Size:

1/4"

Material:

Brass

Max Pressure:

150 psi

Thread Type:

Male

Max Temp (F):

240°F

Body Pattern:

Straight

Diameter (Inches):

1-27/32"

Length:

3-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
System Type
Size
Material
Max Pressure
Thread Type
CURRENT ITEM
Product Image of 1/4" NPT Float Type Automatic Air Vent 150 PSI, 240F, FV180A
1/4" NPT Float Type Automatic Air Vent 150 PSI, 240F, FV180A
SKU: FV180A
(15)
Hydronic (Water)
1/4"
Brass
150 psi
Male
1/4" Hy-Vent
SKU: 426-3
Hydronic (Water)
1/4"
Brass
150 psi
Male

You May Also Need

1/8" NPT Goldtop Universal Air Vent - Heating/Cooling Systems, FV180
SKU: FV180
Resideo

Product Reviews

4.93 out of 15 reviews
100% would recommend this product
4.93
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 15 reviews

Great product at a great price

The title of my review says it all. Supply House is my go-to source for all my HVAC needs.
Old guy
Exeter, RI
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Smooth Transaction

Very good price, fast service and easy online transaction
JP
Cincinnati, OH
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used on Webstone H-74613

I replaced the stock air vent on the H-74613 with the FV180A. The air vent port on the H-74613 is 1/8" so I had to add a 1/4" x 1/8" NPT reducer. The air vent works well.
hack42
NJ
2 months ago
Was this review helpful to you?

Installe vent and it did exactly what it was supposewd to do

As with everything purchased here, exactly what I ordered and perfe3ct customer service. TY
richard
maine
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy it again

Works but arrived late
eddie
Meriden, CT
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Thank u for making life easier
HowieDowit
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement product

One of my prior was corroded and the other an older different brand. Replaced with two of these and my air issues were gone almost immediately.
Trellem
Greater Cleveland, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again from SupplyHouse.com

Good product, easy on-line ordering, quick delivery, fair price
JP
Scranton, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good temp and PSI rating and great price too.

Complete replacement for any water loop.
Coach Bob
Ft Stewart GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wow great product fast fast shipping impressive

Thank you will be back
Chuck
Acme pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy