Apply to be a TradeMaster!
Main product image of 1-1/2" NPT MX Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" NPT MX Mixing Valve (Lead Free)

SKU:
MX129LF
Rating:
(2)
Q&A:
(1)
1-1/2" NPT MX Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$1,315.91 each
In Stock
In Stock
Get 8 Wed, Oct 7
Order by today, receive Wednesday

MANUALS (1)


This item replaces: MX129, MX129C

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/2"
Product Highlight: Flow Capacity (Cv)
13.5 Cv
Product Highlight: Temperature Range (F)
113°F - 149°F
Product Highlight: Material
Bronze, Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
The MX Series is a state-of-the-art mixing valve that manages the hot and cold supply based on control settings. Accurate control of temperature provides energy savings, increased comfort and safety. The Teflon wear surfaces prevent calcium buildup.

Features
  • Lead Free mixing valve
  • Dual purpose mixing or diverting valve.
  • Constant water temperature under different operating conditions.
  • Proportional valve (control of hot and cold water).
  • Flow reduction in seconds if cold water supply is interrupted.
  • Maintains temperature with extremely low minimum flows.
  • Temperature adjustable, tamper evident.
  • Install in any position, heat trapping not required.
  • Recirculation connection for fast response.
  • Wear surfaces Teflon coated to prevent deposit build-up.
  • Union/tailpiece connections included.

Specs

–
Size:

1-1/2"

Flow Capacity (Cv):

13.5

Material:

Bronze

Stainless Steel

Temperature Range (F):

113°F - 149°F

Application:

Point of Source

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Lead Free:

Yes

ASSE:

1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy this again and have

Good price and quick delivery
JimthePlumber
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Long service life.
ZG
Suffern, NY
3 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is there a check valve in this unit to prevent flow back wards to hot water source

Asked by Jim 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jim! There is no check valve within the unit. If a check valve is desired, it would need to be installed externally.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy