Apply to be a TradeMaster!
Main product image of 2-1/2" Flange MX Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
2-1/2" Flange MX Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$6,635.86 each
In Stock
In Stock
Get 1 Mon, Oct 12 - Thu, Oct 15
Size: 
2-1/2"
1"1-1/4"1-1/2"2"2-1/2"3"

This item replaces: MX131

Lift Gate

–
This product weighs 56.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Size
2-1/2"
Product Highlight: Flow Capacity (Cv)
34 Cv
Product Highlight: Temperature Range (F)
113°F - 149°F
Product Highlight: Material
Bronze, Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
The MX Series is a state-of-the-art mixing valve that manages the hot and cold supply based on control settings. Accurate control of temperature provides energy savings, increased comfort and safety. The Teflon wear surfaces prevent calcium buildup.

Features
  • Dual purpose mixing or diverting valve.
  • Constant water temperature under different operating conditions.
  • Proportional valve (control of hot and cold water).
  • Flow reduction in seconds if cold water supply is interrupted.
  • Maintains temperature with extremely low minimum flows.
  • Temperature adjustable, tamper evident.
  • Install in any position, heat trapping not required.
  • Recirculation connection for fast response.
  • Bronze/stainless construction.
  • Wear surfaces Teflon coated to prevent deposit build-up.
  • Union/tailpiece connections included.
  • Tapped flange connections 2-1/2 in. and 3 in.
  • Allen wrench for temperature adjustment included.

Specs

–
Size:

2-1/2"

Flow Capacity (Cv):

34

Connection Method:

Flanged

Material:

Bronze

Stainless Steel

Temperature Range (F):

113°F - 149°F

Application:

Point of Source

Connection Type:

Flanged x Flanged

Lead Free:

Yes

ASSE:

1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy