| Application: | High Limit Manual Reset |
|---|---|
| Bulb Size: | 3/8" x 2-7/8" |
| Capillary Length: | 3" |
| Switch Action: | Contacts Break on Temp Rise SPST |
| Well Spud Size: | 1/2" NPT |
| Temperature Range (F): | 130°F to 270°F |
| Electrical Rating: | 8A @ 120 Vac 5.1A @ 240 Vac 0.25 A @ 0.25 to 12 Vdc |
| Electrical Ratings (ALR): | 30.6A @ 240 Vac 48A @ 120 Vac |
| Max Ambient Temp (°F): | 150°F |
| Height: | 5-5/8" |
| Width: | 2" |
| Depth (Inches): | 2-1/8" |
| Well Included: | No |
| Mount: | Vertical Horizontal |
| Thread Type: | Male |
| Differential: | Manual Reset |
We have no one here that can trouble shoot units.
No Sent from my U.S. Cellular BlackBerry® smartphone
No well is provided but is sold separately.
In a word, NO. This is an insertion type and should be used with an insertion well. The strap on model is similar but has a block and foam cushion assembly on the back along with a couple clamps. Far better to use proper part rather than a kluge deal.