Apply to be a TradeMaster!
Main product image of High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L4006A1967
Magnifying glass
Hover image to zoom

High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L4006A1967

Brand:
Resideo
SKU:
L4006A1967
Rating:
(10)
Q&A:
(2)
High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L4006A1967
Magnifying glass
Hover image to zoom
$198.06 each
In Stock
In Stock
Get 26 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
8A @ 120 Vac, 0.25 A @ 0.25 to 12 Vdc, 5.1A @ 240 Vac
Product Highlight: Differential
Adjustable, 5° to 30°F
Product Highlight: Switch Action
Contacts Break on Temp Rise, SPST
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Temperature Range (F)
100°F to 240°F
Product Highlight: Height
5-5/8"

Description

–
Aquastat Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required. Honeywell's L4006 are used in applications that utilize the existing wells.

Includes: 1-1/2" (38 mm) well, stop factory-set at 240F (116C).

Features:
  • Totally enclosed Micro Switch snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • Select models have wells.
  • UL limit rated device.

Specifications:
  • Insulation Depth (in.): 1-1/2"
  • Spud Size (in.): 1/2"
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association: Certified: File No. LR95329-1
  • Approvals, American Gas Association IAS: AGA Certified

Specs

–
Application:

High Limit

Low Limit

Bulb Size:

3/8" x 2-7/8"

Capillary Length:

1-1/2"

Switch Action:

Contacts Break on Temp Rise

SPST

Well Spud Size:

1/2" NPT

Temperature Range (F):

100°F to 240°F

Electrical Rating:

8A @ 120 Vac

0.25 A @ 0.25 to 12 Vdc

5.1A @ 240 Vac

Electrical Ratings (ALR):

30.6A @ 240 Vac

48A @ 120 Vac

Differential:

Adjustable

5° to 30°F

Max Temp Differential:

30°F

Max Ambient Temp (°F):

150°F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Well Included:

Yes

Mount:

Horizontal

Vertical

Thread Type:

Male

Max Temp (F):

240°F

Min Temp (F):

100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Switch Action
Well Spud Size
Temperature Range (F)
Electrical Rating
CURRENT ITEM
Product Image of High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L4006A1967
High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L4006A1967
SKU: L4006A1967
(10)
High Limit
Low Limit
Contacts Break on Temp Rise
SPST
1/2" NPT
100°F to 240°F
8A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
5.1A @ 240 Vac
High Limit
Contacts Break on Temp Rise
SPST
1/2" NPT
100°F to 240°F
10A @ 120 Vac
6A @ 240

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Good product

great value
Bill
Newark, NJ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Good price, got it the next day, exact replacement.
Pete
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I need another I would buy it here.

The delivery time is extremely fast.
Ed
Plainfield VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super simplistic install

Super easy to install, I probably could have had my kid do it. Aquastat began operating as soon as it was wired in. Good quality item, arrived in half the expected time.
Hannah B.
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement part for my aging boiler

Thanks SupplyHouse for shipping this unit overnight. Unit was not functioning correctly due to faulty part but ordered it 6 pm and got it next day at 10 am!! Cant be more thankful. Will definitely recommend to others to use.
Mo the fixer
Queens, NY
6 years ago
Was this review helpful to you?

I would buy this product again!!

Great price, Fast shipping!!
HECTOR
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Boiler

This is exactly what I needed to fix my boiler. The delivery was speedy and everything worked perfectly out of the box.
Chris
Iowa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I replaced a working Honeywell Aquastat (21 years old) with this Honeywell Aquastat along with the water heater, they are very reliable and install is easy too. shipping was fast and check out fast too.
Fatboy Dave
Dolores, CO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great job I'm happy with my order

I can adjust the temp on my outdoor boiler very easy now
the boiler man
Chippewa Falls
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

happy with this product

Just what we needed for our wood burner.
Buck
Millington,MI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this item come with an aquastat well?

Asked by Dan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it does not.

Was this review helpful to you?

Q: My plumber installed a L4006A 1967 Honeywell Aquastat because the existing one could not adequately control the temp in my verticell for my domestic hot water. The tem had been about 130F for years now it was almost 160F. I have a Burnham V-34 Boiler. Do you know if adjusting the Differencial would help this problem? What Differencial setting would you recommend for the Aquastat. Please help.

Asked by RW 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

When the aquastat was installed, a heat conductive compound, such as SKU 107408, should have been used inside the well. This compound helps control the heat around the probe of the aquastat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy