Shop Limited Time Deals
Main product image of High Limit Immersion Aquastat, 100-200-Degree (F) Range, L4080B1352
Magnifying glass
Hover image to zoom

High Limit Immersion Aquastat, 100-200-Degree (F) Range, L4080B1352

Brand:
Resideo
SKU:
L4080B1352
Rating:
(16)
Q&A:
(0)
High Limit Immersion Aquastat, 100-200-Degree (F) Range, L4080B1352
Magnifying glass
Hover image to zoom
$88.81 each
In Stock
In Stock
Get 44 Tomorrow, Jun 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Electrical Rating
0.25 A @ 0.25 to 12 Vdc
Product Highlight: Differential
Fixed
Product Highlight: Switch Action
Contacts Break on Temp Rise
Product Highlight: Mount
Vertical
Product Highlight: Insulation
1-1/2" to 3"
Product Highlight: Max Temp (F)
200°F Max Temp

Description

Note: This product does not come with a well.

Overview

Immersion type controllers for hydronic heating systems that turn off the burner whenever the boiler water temperature rises to the setpoint. Vertical mounting.

Features
  • High Limit Aquastat Controller has adjustable set point.
  • Models available for use with immersion wells or for direct immersion if faster response is needed.
  • A factory-set stop is available on L4080 to prevent setting the control at too high a temperature.
  • Models available with second limit switch to shut off all gas to the burner.
  • Liquid fill in sensing element expands as the boiler temperature rises.
  • At the set point temperature, a diaphragm-actuated snap switch breaks the power supply to the burner primary control.

Product Specifications
  • Application: Immersion type controllers for hydronic heating systems that turn off the burner whenever the boiler water temperature rises to the set point.
  • Insertion depth: 3 in.
  • Temperature Range (F): Maximum - 40 F above setpoint or 265 F, which ever is lower.
  • Includes: Siphon Loop
  • Mounting: Mount using 1/4 in. NPT female threads or surface mount through base of case
  • Electrical Ratings (Millivolt)
    • 0.25 A @ 0.25 to 12 Vdc
    • At Full Load - 8A @ 120 Vac , 4A @ 240 Vac
    • At Locked Rotor - 48A @ 120 Vac , 24A @ 240 Vac
  • Operating Temperature Range (F): 100 F to 200 F
  • Differential Temperature (F): 8 F
  • Switching Action: Breaks contact on temperature rise to set point.
  • Insulation Depth (in.): 1 1/2 in. to 3 in.

Specs

Application:

High Limit

Insulation:

1-1/2" to 3"

Switch Action:

Contacts Break on Temp Rise

Max Temp (F):

200°F

Min Temp (F):

100°F

Electrical Rating:

0.25 A @ 0.25 to 12 Vdc

Electrical Ratings (AFL):

8A @ 120 Vac

4A @ 240 Vac

Electrical Ratings (ALR):

48A @ 120 Vac

24A @ 240 Vac

Differential:

Fixed

Mount:

Vertical

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

Product Reviews

4.69 out of 16 reviews
93% would recommend this product
4.69
out of 16 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good service good products

i have bought several products for my hot water boiler. Everything was reasonable priced. shipped in a timely manner . packaged well, and works great . i will use supply house sgain
VS

Most Liked Negative Review

Needs to say it is set at 150

Followed the directions someone left for adjusting the hard limit but the dial came unglued and was free spinning
Showing 1-10 of 16 reviews

I would by the product again

Very simple easy installation
Frank
Long Island NY
2 years ago
Was this review helpful to you?

Exact replacement part

They had the part at a good price and got it to me quickly. Homeowners pay higher prices at plumbing supply stores so nice to have this option.
NanoBoston
Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Quality products and great service.
Builder
RI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works great!
ScottyBill
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Great service once again from the trusted supply house , always have what I need
Kenny
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding service and products.

simple, easy replacement.
Maddboater1
York, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Item was exactly as describribed and replaced my old unit perfect shipping was super fast
Joel the handyman
Ghent ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely use supply house again

The aquastat fixed my boiler problem and you can't beat fast free delivery !!
John
Boston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

of coarse

boiler modifications
Jim T
N.Y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needs to say it is set at 150

Followed the directions someone left for adjusting the hard limit but the dial came unglued and was free spinning
Annoyed
Indiana
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy