Shop Resideo Sale
Main product image of High Limit Horizontal Mount Triple Aquastat Relay, High = 10-Degree(F) Diff, Low Limit = 10-25-Degree Adj Differential, L8124C1003
Magnifying glass
Hover image to zoom

High Limit Horizontal Mount Triple Aquastat Relay, High = 10-Degree(F) Diff, Low Limit = 10-25-Degree Adj Differential, L8124C1003

Brand:
Resideo
SKU:
L8124C1003
Rating:
(26)
Q&A:
(5)
High Limit Horizontal Mount Triple Aquastat Relay, High = 10-Degree(F) Diff, Low Limit = 10-25-Degree Adj Differential, L8124C1003
Magnifying glass
Hover image to zoom
$401.87 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
Burner: 7.4 A @ 120 Vac, Circulator: 3.7 A @ 240 Vac, Burner: 3.7 A @ 240 Vac
Product Highlight: Differential
10° to 25°F (Low Limit), Adjustable, Fixed
Product Highlight: Switch Action
SPST
Product Highlight: Mount
Horizontal
Product Highlight: Temperature Range (F)
130°F to 240°F, 110°F to 220°F
Product Highlight: Height (Inches)
4.375" Height

Description

–
Immersion-type controllers that combine high limit protection with low limit and circulator control in forced hydronic heating systems, including domestic hot water service.

Features
  • Immersion-type controllers that combine high limit protection with low limit and circulator control in forced hydronic heating systems.
  • Provide multizone control by using a separate circulator and R845 Relay for each zone.
  • Include diaphragm powerhead and Micro Switch assembly that respond to temperature changes in boiler water.
  • Mount directly to boiler.
  • Select models include large transformers and extra terminals for supplying power to low voltage zone valves.
  • Require 24 Vac thermostat with heat anticipator set at 0.2 A (plus current draw of gas valve on L8124E).

Product Specifications

Description : Triple Aquastat Relay with High limit : 10 F fixed. low limit: 10-25 F adj. Differential
Application : Triple Aquastat Relay with High limit
Operating Range, Low Limit (F) : 110 F to 220 F
Operating Range, Low Limit (C) : 43 C to 104 C
Operating Range, High Limit (F) : 130 F to 240 F
Operating Range, High Limit (C) : 54 C to 116 C
Differential Temperature (F) : High limit : 10 F fixed. low limit: 10-25 F adj.
Switching Action : SPST: High & Low Limit
Maximum Operating Pressure (psi) : 200 psi on outside of immersion well, 100 psi on capsule if inserted directly.
Maximum Operating Pressure (kPa) : 1378 kPa on outside of immersion well, 690 kPa on capsule if inserted directly.
Electrical Ratings (burner AFL) : Line Voltage: 7.4 A @ 120 Vac. 3.7 A @ 240 Vac
Electrical Ratings (burner ALR) : Line Voltage: 44.4 A @ 120 Vac. 22.7 A @ 240 Vac
Electrical Ratings (circulator AFL) : 3.7 A @ 240 Vac
Electrical Ratings (circulator AFL) : 7.4 A @ 120 Vac
Electrical Ratings (circulator ALR) : 22.7 A @ 240 Vac
Electrical Ratings (circulator ALR) : 44.4 A @ 120 Vac
Voltage : 120 Vac
Frequency : 60 Hz
Dimensions (in.) : 4 3/8 in. high x 6 1/8 in. wide x 3 1/16 in. deep
Dimensions (mm) : 111 mm high x 156 mm wide x 78 mm deep
Mounting : Horizontal
Operating Humidity Range (% RH) : 0 to 95% RH, non-condensing
Maximum Ambient Temperature (F) : 150 F at switches, 265 F at sensing element.
Maximum Ambient Temperature (C) : 66 C at switches, 129 C at sensing element.
Minimum Ambient Temperature (F) : -30 F
Minimum Ambient Temperature (C) : -9 C
Electrical Connections : Quick-Connect / Screw

Specs

–
Application:

Triple Aquastat Relay

High Limit

Switch Action:

SPST

Temperature Range (F):

130°F to 240°F

110°F to 220°F

Electrical Rating:

Burner: 7.4 A @ 120 Vac

Circulator: 3.7 A @ 240 Vac

Burner: 3.7 A @ 240 Vac

Electrical Ratings (ALR):

Burner: 44.4 A @ 120 Vac

Burner: 22.2 A @ 240 Vac

Circulator: 22.2 A @ 240 Vac

Differential:

10° to 25°F (Low Limit)

Adjustable

Fixed

Max Temp Differential:

25°F

10°F

Min Temp Differential:

10°F

Height (Inches):

4.375"

Width:

6-1/8"

Depth (Inches):

3-1/16"

Operating Humidity:

0% to 95% (non-condensing)

Max Ambient Temp (°F):

150 F at Switches

265 F at Sensing Element

Mount:

Horizontal

Max Pressure (PSI):

100 (Direct Immersion)

200 (Immersion Well)

Connection Type:

Quick-Connect

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.46 out of 26 reviews
88% would recommend this product
4.46
out of 26 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
8%
3 star
8%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

It doesn't get better than this!!

The aquastsat worked perfectly and was an easy install. However the best part of all this is the very fine Customer Service provided by Supply House.com Initally I ordered the wrong aquastat. The return, the refund and the reordering process was fast and flawless. What a pleasure to deal with a company that has a process and people that work so well. THANK YOU
VS

Most Liked Negative Review

Useful but needs competion

The product functions well, but has a limited life of about three years. Needs better electronic switches.
Showing 1-10 of 26 reviews

Works but developed an annoying hummmm

It works, but why these are not digital in this day and age is beyond me. Furthermore, it has developed a rather annoying hum.
Hank
PA
2 years ago
Was this review helpful to you?

Aquastat Replacement

Replaced existing aquastat
None
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe

4th one I bought from you. the others were Honeywell though. It doen't auto cycle on and the solenoid buzzes and is loud. I get up to cycle the power to invoke furnace operation. Did I get a bad one? I understand Honeywell does not make these anymore.
Jetdoctor
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No technical support

If you home owner you not going to have technical support for this Aquastat Resideo don't want to fix a problem and problem is a relay You will keep buying same Aquastat when it stops working
Fel
Milford PA
3 years ago
Was this review helpful to you?

Perfect fit for my boiler

This product was use for my oil heating boiler which needed a new aquastat and the fit was right on. Once you call the nice customer service number and give your older aquastat model number they will match it up to the correct model that you need and all wires match perfectly. Thanks for the great service 👍
BARK
N CHESTERFIELD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was Needed !!

Was a direct replacement for older failing unit that wouldn't keep temperatures correct in met my needs. Great price and next day what can I say !!!
Bill
Salem
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was an exact replacement for my existing aquastat as fa

Was packed well, shipped promptly and installed easily. Ony comment is the relay occasionally hums noticeably louder than my previous stat.
Keith
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this item again if needed.

Direct fit as told by company representative. Fast shipping and delivery. Very satisfied with the business.
Dave
Selinsgrove, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact swap for discontinued model

Quick and easy to install. Relay controlling the Circulator to start on the discontinued model failed. It would energize and turn on the Circulator pump intermittently for the first day before failing completely the next. Shipping was fast (ordered during Thanksgiving time and arrived with in 3 days even with the Holiday).
V
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aquastat is working perfectly

Shipping box was banged up a bit and capillary tubing to the sensor bulb was scratched as a result. But no problems in performance at all. Very happy with how it functions, and oil boiler is working as designed.
Mark the bass player
Bethlehem PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What's the replacement for this?

Asked by Patty Mayonaisse 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

L7224U1002

Was this review helpful to you?
-

Electronic versions of the Honeywell L8124C triple aquastat include the Honeywell L7224 and the Hydrolevel Hydrostat 3150.  If you want to stick with a mechanical type aquastat, the L8124 is the best. Paul

Was this review helpful to you?

Q: I have to replace my aquastat L8124L-1003-1 will this one work ok?

Asked by newbe 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

L8124L1011 is the recommended replacement for the obsolete L8124L1003.

Was this review helpful to you?
- Another PexSupply Customer

go to Honeywell website and cross check numbers, sometimes it's only a difference in how it mounts which may or may not work.

Was this review helpful to you?

Q: I have a Honeywell aquastat model L8124A 1015. It is mounted horizontal. The system is 15 years old and the controller needs to be replaced. Can the "A" be used horizontal or vertical or did they install the wrong one?

Asked by Phil 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The L8124A1015 aquastat is intended to be mounted vertically. This model, L8124C1003, should be mounted horizontally.

Was this review helpful to you?

Q: What do the last 4 numbers mean (1003) on the model L8124C 1003

Asked by kiwi 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the numbers do not have any special significance in themselves. They simply make it easier to differentiate L8124C products.

Was this review helpful to you?

Q: Honeywell L8124A,C AQUASTAT What model do I buy, the "A" or "C" ?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

L8124A are vertical mount models, while L8124C models must be mounted horizontally.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy