Shop Resideo Sale
Main product image of High Limit Protection, Low Limit & Circulator Triple Aquastat Relay, High = 10-Degree(F), Low Limit = 10-25-Degree Adj Differential, L8124A1007
Magnifying glass
Hover image to zoom

High Limit Protection, Low Limit & Circulator Triple Aquastat Relay, High = 10-Degree(F), Low Limit = 10-25-Degree Adj Differential, L8124A1007

Brand:
Resideo
SKU:
L8124A1007
Rating:
(40)
Q&A:
(9)
High Limit Protection, Low Limit & Circulator Triple Aquastat Relay, High = 10-Degree(F), Low Limit = 10-25-Degree Adj Differential, L8124A1007
Magnifying glass
Hover image to zoom
$337.12 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
Burner: 3.7 A @ 240 Vac, Circulator: 7.4 A @ 120 Vac, Burner: 7.4 A @ 120 Vac
Product Highlight: Differential
10° to 25°F (Low Limit), Adjustable, Fixed
Product Highlight: Mount
Vertical
Product Highlight: Temperature Range (F)
110°F to 220°F, 130°F to 240°F
Product Highlight: Height
6-1/8"
Product Highlight: Depth (Inches)
3-1/16" Depth

Description

–
Immersion-type controllers that combine high limit protection with low limit and circulator control in forced hydronic heating systems, including domestic hot water service.

Features
  • Immersion-type controllers that combine high limit protection with low limit and circulator control in forced hydronic heating systems.
  • Provide multizone control by using a separate circulator and R845 Relay for each zone.
  • Include diaphragm powerhead and Micro Switch+ assembly that respond to temperature changes in boiler water.
  • Mount directly to boiler.
  • Select models include large transformers and extra terminals for supplying power to low voltage zone valves.
  • Require 24 Vac thermostat with heat anticipator set at 0.2 A (plus current draw of gas valve on L8124E).

Product Specifications
Description :High Limit Protection, Low Limit and Circulation Control Triple Aquastat Relay with High limit : 10 F fixed low limit: 10-25 F adj. Differential
Application : High Limit Protection, Low Limit and Circulation Control
Operating Range, Low Limit (F) : 110 F to 220 F adj.
Operating Range, Low Limit (C) : 43 C to 104 C adj.
Operating Range, High Limit (F) : 130 F to 240 F adj.
Operating Range, High Limit (C) : 54 C to 116 C adj.
Differential Temperature (F) : High limit : 10 F fixed; low limit: 10-25 F adj.
Maximum Operating Pressure (psi) : 200 psi on outside of immersion well, 100 psi on capsule if inserted directly.
Maximum Operating Pressure (kPa) : 1378 kPa on outside of immersion well, 690 kPa on capsule if inserted directly.
Electrical Ratings (burner AFL) : 7.4 A @ 120 Vac
Electrical Ratings (burner AFL) : 3.7 A @ 240 Vac
Electrical Ratings (burner ALR) : 44.4 A @ 120 Vac
Electrical Ratings (burner ALR) : 22.2 A @ 240 Vac
Electrical Ratings (circulator AFL) : 7.4 A @ 120 Vac
Electrical Ratings (circulator AFL) : 3.7 A @ 240 Vac
Electrical Ratings (circulator ALR) : 44.4 A @ 120 Vac
Electrical Ratings (circulator ALR) : 22.2 A @ 240 Vac
Voltage : 120 Vac
Dimensions (in.) : 6 1/8 in. high x 4 3/8 in. wide x 3 1/16 in. deep
Dimensions (mm) : 156 mm high x 111 mm wide x 78 mm deep
Insulation Depth (in.) : 1 1/2 in.
Insulation Depth (mm) : 38 mm
Mounting : Vertical Mount
Operating Humidity Range (% RH) : 0 to 95% RH, non-condensing
Maximum Ambient Temperature (F) : 150 F at switches, 265 F at sensing element.
Maximum Ambient Temperature (C) : 66 C at switches, 129 C at sensing element.
Approvals, Underwriters Laboratories Inc : UL Listed (models with well): File No. MP466, Guide No. MBPR UL Component Recognized (models without well): File No. MP466, Guide No. MBPR2
Approvals, Canadian Standards

Specs

–
Application:

Triple Aquastat Relay

Circulator Control

Low Limit

High Limit

Temperature Range (F):

110°F to 220°F

130°F to 240°F

Electrical Rating:

Burner: 3.7 A @ 240 Vac

Circulator: 7.4 A @ 120 Vac

Burner: 7.4 A @ 120 Vac

Electrical Ratings (ALR):

Circulator: 44.4 A @ 120 Vac

Min Temp Differential:

10°F

Max Temp Differential:

10°F

25°F

Differential:

10° to 25°F (Low Limit)

Adjustable

Fixed

Height:

6-1/8"

Width:

4-3/8"

Depth (Inches):

3-1/16"

Operating Humidity:

0% to 95% (non-condensing)

Max Ambient Temp (°F):

265 F at Sensing Element

150 F at Switches

Mount:

Vertical

Voltage:

120v

Max Pressure (PSI):

100 (Direct Immersion)

200 (Immersion Well)

Max Temp (F):

240°F

Min Temp (F):

110°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

High Limit Horizontal Mount Aquastat Relay, 8-Degree(F) differential, L8148A1017
SKU: L8148A1017
Resideo
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.83 out of 40 reviews
97% would recommend this product
4.83
out of 40 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
8%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Honeywell aquastat works awesome!

I purchased the Honeywell aquastat online, and was worried about the quality of the product since it was so much less than all supply houses in my area. The aquastat was packaged so it wouldn't be damaged during shipment. Took less than an hour to replace the old aquastat and it started right up. I am so happy to have saved so much and have the quality part for exact replacement.
VS

Most Liked Negative Review

Definitely lacks quality compared to original NOS units

These new units lack the quality parts that were manufactured years ago. It is like night and day when compared side to side. They are cheaper in price and there is a reason for that. I ended up sending the new unit back and paying the extra money for a NOS unit. Had problems with the first unit, no problems with the NOS unit, just wish I would have known up front that these new units although mfg by a Honeywell spin off were in no way the Honeywell quality that I had always experienced in the past. You definately are getting what you are paying for in this instance.
Showing 1-10 of 40 reviews

i will shop from them

so far so good work like it should
g
pa
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great work

Exactly what I needed, perfect match.. Quick shipping
Joe
Quakertown pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doing business with these folks is a joy.

On time. Delivered as described.
John
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase from your House to my House again and again.

Great purchase and a great value. Now, I know where to order this kind of equipment again. This is top notch. Eugene Houseweart
Buckler
Lester, Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just Exactly what I needed

Exact fit. My local supply store had in stock to be ordered a day away for $80 more dollars . Ordered here came sooner than I expected and saved over $80 dollars
Luis
Brockton, Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacing my old existing aquastat exactly.

I just installed a new Buderus Boiler and needed a replacement aquastat that would work with my existing burner and circulators. This triple aquastat did exactly what I needed it to do.
Geezer
Danbury, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact and early delivery

Almost an exact replacement for my too old furnace. Just had to reroute some wires.
Part time plumber
NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely lacks quality compared to original NOS units

These new units lack the quality parts that were manufactured years ago. It is like night and day when compared side to side. They are cheaper in price and there is a reason for that. I ended up sending the new unit back and paying the extra money for a NOS unit. Had problems with the first unit, no problems with the NOS unit, just wish I would have known up front that these new units although mfg by a Honeywell spin off were in no way the Honeywell quality that I had always experienced in the past. You definately are getting what you are paying for in this instance.
Vinny
Southcentral, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

aquastat

fast shipping perfect fit
bluetractor80
nh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was exactly what they described it to me

This product was installed on a winter summer hookup Colombian gold boiler also has four zones
Pipes
Gloucester City
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: Is this aquastat compatible with model L8124C1102. Thanks for the help.

Asked by Ed 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

L8124C1003 is the direct replacement for your aquastat.

Was this review helpful to you?

Q: What is the insulation depth in triple aquastats

Asked by FAV 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Insulation Depth: 1-1/2 or 3 in. (38 or 76 mm); see Fig. 1 and 2 http://s3.supplyhouse.com/manuals/1332433663779/73424_PROD_FILE.pdf

Was this review helpful to you?

Q: Hi I have a hot water boiler that was converted from oil to gas with a Economite burner using a L4081B Honeywell aquastat (purchase from you). My circulator pump runs constantly. I would like to Control the circulator pump so that it runs only on a call for heat from the Thermostat and cut out when the thermostat is satisfied. Can I use this or any other High limit, Low limit Circulator triple aquastat Relay.

Asked by Harv 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

a zoning panel would do that.

Was this review helpful to you?

Q: the triple aqua stat I was using was for summer winter hookup.I have put in an electrical hot water tank so I no longer need the burner to come on when I need hot water.Can I use this aqua stat for heating only?

Asked by railroader 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: I have a Honeywell Triple Aquastat Relay L8024E, What will replace it?

Asked by bostn bill 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It depends. If you have an L8024E1009 , then the cross ref would be L8124E1016. If you have an L8024E1033, then the cross would be part L8124E1016, and if you have an L8024E1058, then the cross reference would be part L8124E1016 as well.

Was this review helpful to you?
-

Honeywell L8124E 1016 triple Aquastat relay, line volt burner control, 120V 60Hz, 130-240F high limit; replaces L8024E 1017, 1033, 1041, 1066, 1074, 1082, 1KOA, 2KOA, 4KOA, Y3KOA, L8024F 1007, 1015, 1031, 1056, 1KOA, 2KOA and 3KOA, L8124E 1008, 1024, 1032, and 1040

Was this review helpful to you?

Q: I have a Honeywell L8124A,C that needs to be replaced. Is model L8124A1007, the same unit.

Asked by TR 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, L8124A, C is just a reference to the L8124A and L8124C families of Honeywell Aquastats. There are different specifications for each model in those families.

Was this review helpful to you?

Q: Is this unit a direct replacement for a L8124A 1155? If not would you please recommend which unit would be a direct replacement. Thank you.

Asked by Rob 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part L7224U1002 is the recommended replacement for L8124A1155.

Was this review helpful to you?
- Matt the engineer

Yes The wire terminals are located a little different that is all.

Was this review helpful to you?

Q: Could you please tell me what is the difference between the L8124A...1007 and L8124A...1015 triple aquastat controls ? This will be used on a oil hot water boiler.

Asked by AMB 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The only difference between the two is their insulation depth. The 1007 has 1 1/2" and the 1015 has 3".

Was this review helpful to you?

Q: I would like to see a wiring diagram.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can view the wiring diagram here: http://s3.pexsupply.com/manuals/1289316028322/41400_PROD_FILE.pdf .

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy