Apply to be a TradeMaster!
Main product image of 35" Universal Thermopile, 750 mV with PG9 Adapter and Push-In Clip, Q313U3000
Magnifying glass
Hover image to zoom

35" Universal Thermopile, 750 mV with PG9 Adapter and Push-In Clip, Q313U3000

Brand:
Resideo
SKU:
Q313U3000
Rating:
(0)
Q&A:
(0)
35" Universal Thermopile, 750 mV with PG9 Adapter and Push-In Clip, Q313U3000
Magnifying glass
Hover image to zoom
$80.41 each
In Stock
In Stock
Get 19 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
35" Length
Product Highlight: Voltage
750 Mv

Description

–
For easy installation and reliable performance, Honeywell thermopile generators are the brand of choice. The Honeywell Q313A thermopile generator features a push-in clip, split nut and adapter assembly for easy pilot burner installation. And it's available in a variety of lead lengths to help you meet the needs of most millivolt heating applications.

Q309, Q340, and Q390 Thermocouples generate a thermoelectric current that senses a pilot flame on gas-fired heating systems. The pilot flame heats the tip of the thermocouple, producing a temperature differential between it and the base. This temperature difference generates a small amount of DC power, measured in millivolts.

Q335 Thermocouple is a quick dropout thermocouple used in conjunction with the Q313 Thermopile Generator in the Q382 Pilot Burner. The flame in the pilot burner is directed toward the thermocouple and the thermopile. As long as pilot flame is present, the millivolt output from the thermocouple keeps the safety valve in the gas control open, allowing the main gas to flow to the appliance on demand. The millivolt output from the thermopile energizes the operator in the valve on demand.

Q313 Thermopile Generator contains multiple thermocouples connected in series to increase the millivoltage output. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source.

Specs

–
Product Type:

Thermopile

Length (Inches):

35"

Voltage:

750 Mv

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Voltage
CURRENT ITEM
Product Image of 35" Universal Thermopile, 750 mV with PG9 Adapter and Push-In Clip, Q313U3000
35" Universal Thermopile, 750 mV with PG9 Adapter and Push-In Clip, Q313U3000
SKU: Q313U3000
35"
750 Mv

You May Also Need

30" Thermocouple with Maximum Copel, Q340A1082
SKU: Q340A1082
Resideo

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy