Apply to be a TradeMaster!
Main product image of Q314A6094 Pilot Burner
Magnifying glass
Hover image to zoom

Q314A6094 Pilot Burner

Brand:
Resideo
SKU:
Q314A6094
Rating:
(9)
Q&A:
(0)
Q314A6094 Pilot Burner
Magnifying glass
Hover image to zoom
$52.90 each
In Stock
In Stock
Get 38 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas

Description

–
Used with Q309, Q340, Q340 thermocouples or Q313 thermopiles. Non primary-aerated, insert orifice type pilot burner for main burner ignition.

Feautures:
  • Pilot Burner for natural or LP gas with a BCR-18 orifice, left single tip style, "B" mounting bracket and non-primary aeration
  • Variety of mounting brackets available
  • Variety of tip styles to provide desired flame pattern
  • Interchangeable, color-coded orifice and inlet fittings can be ordered to convert between natural and LP gas
  • Approvals, American Gas Association IAS: IAS Certified File No. L2025001
  • Tradeline Value: Tradeline
  • Includes: Special mounting bracket with screws to convert "B" bracket to "A" bracket.

Specs

–
Fuel Type:

Propane

Natural Gas

Compression Fitting Size:

1/4"

Mounting Bracket:

B

Direction of Front Tip:

Left

Tip Style:

Single

Aeration:

Non-primary

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

24" Thermocouple, Q390A1046
SKU: Q390A1046
Resideo

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Yes

It's in stock . Great availability. Joey, nice job. Always excellent customer service. Thank You
Mike
Butler, PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

SupplyHouse.com =Excellcent supplier. Great service/delivery and very reliable. Most trusted vendor of ours. Thank Tou
Mr. Wonderful
Butler, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product fixed my Problem in 5 minutes

Great product and fastest shipping from an A+.... 5 star company.
Ron
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works great

Fast and Perfect
Al
Ridgefield Park, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again

Replaced exact parts on a boiler. worked perfectly. Will use this product again.
Andy
Rockland County, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not easily available

got to keep all 3 choices on my truck, not many supply houses have pilot burners to sell
geodon
south central wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Just works well. Highly recommended
Jimmy
Falmouth ma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits and works

Thank you Supplyhouse for the fast shipping! Part was for a Peerless boiler, I couldn't find matching numbers, it looked the same, so I took a chance and it works great! Saved me and more so my tenant!
Mike W.
Elgin, illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

works like it should
Gary
NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy