Apply to be a TradeMaster!
Main product image of 24" Thermocouple, Q390A1046
Magnifying glass
Hover image to zoom

24" Thermocouple, Q390A1046

Brand:
Resideo
SKU:
Q390A1046
Rating:
(79)
Q&A:
(5)
24" Thermocouple, Q390A1046
Magnifying glass
Hover image to zoom
$8.16 each
BOX UP & SAVE 0%
$81.60 box of 10
$8.16 each
In Stock
In Stock
Get 210 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Voltage
30mV
Product Highlight: Connection Type
11/32" 32 Male Nut Connection

Description

–
Features:
  • Universal adapter and push-in clip for one-hand installation
  • Thickest inner copel element for longest life
  • Bottom-lock design for easy installation from bottom

Specs

–
Length (Inches):

24"

Voltage:

30mV

Connection Type:

11/32" 32 Male Nut

Open Circuit Output:

26 mV to 32 mV

Resistance :

0.02 ohms

Temperature Rating:

Cold Junction: 780 F

Hot Junction: 1400 F

Includes:

Push-In Clip

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 79 reviews
96% would recommend this product
4.8
out of 79 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
6%
3 star
0%
2 star
1%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Product and Order Service

I ordered this item to replace an original thermocouple that had quit working some time ago in a propane Heatilator fireplace insert (DX36AI) that was installed in my home in 1996. Replacing it was easy and took about 20-30 minutes with only a Phillips screwdriver and a a couple of small open end wrenches. It was obviously a quality product that fit my fireplace, and the fireplace lit up right away and several times since with it in place. I was extremely impressed with the item, the ease of ordering through SupplyHouse, and the speed with which I received the item (2 days) - amazing. I'd have no hesitation in ordering from SupplyHouse.com again. Thanks!
VS

Most Liked Negative Review

Failing after 4 months and then after 12 hours

I have been replacing the thermocouples for both my water heater and boiler for the past 21 years that I have been living in my house. Last fall (4 months ago) I cleaned my boiler and installed this thermocouple as preventative maintenance since the old one had been in use for a couple of years. Too my surprise I came home to a cold house last night: the pilot was out and didn't stay lit. Luckily, I had a spare thermocouple, installed it and the heat was back on in no time. The next surprise came this morning when I woke up to a cold house again. I tried to relight the pilot - it wouldn't stay lit. It appears this time the new thermocouple lasted less than 12 hours. Heading out to the local plumbing supply store now… I will report back should there be a problem with the locally supplied thermocouple as well - meaning it wasn't resideo's fault. As of this moment I have no reason to believe this though.
Showing 1-10 of 79 reviews

OEM

Great product , and super helpful customer service team
Techpablo
Silver spring MD
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failing after 4 months and then after 12 hours

I have been replacing the thermocouples for both my water heater and boiler for the past 21 years that I have been living in my house. Last fall (4 months ago) I cleaned my boiler and installed this thermocouple as preventative maintenance since the old one had been in use for a couple of years. Too my surprise I came home to a cold house last night: the pilot was out and didn't stay lit. Luckily, I had a spare thermocouple, installed it and the heat was back on in no time. The next surprise came this morning when I woke up to a cold house again. I tried to relight the pilot - it wouldn't stay lit. It appears this time the new thermocouple lasted less than 12 hours. Heading out to the local plumbing supply store now… I will report back should there be a problem with the locally supplied thermocouple as well - meaning it wasn't resideo's fault. As of this moment I have no reason to believe this though.
Matt
NY
2 years ago
Was this review helpful to you?

Eazy to find product

Exactly what I wanted, and fast shipping. Thanks DW
dw
USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again

Reasonably priced, fast shipping, reliable part.
The heating guy
Scotia NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product I would buy again.

The product works well, it helps to keep our home warm.
Josh
Pawtucket, Rhode Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable performance

Heating with a space heater....very reliable performace... have tried other brands...this brand gets my total approval
Dorothy
Ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fair price

Use these all the time for my gas heater and they are just what I need to keep it running.
Fatboy
nh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

What can I say it works great.
Willis
Ann Arbor, Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Heat Brrrrrrr!

When your heating system breaks down and its 35 degrees outside you want nothing more to get your furnace up and running ASAP. Ordering the parts needed was easy, but what I did appreciate was the speed at which these people got the parts to me. The wife and kids, and most importantly, the dog are thankful.
DwnTwnMike
Haverhill, Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again in fact I have.

I fits better than other brands
Big Country
Goodfield, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: I'm wondering if this will work with the honeywell intermittent pilot system ?

Asked by 2beerspeer 12 years ago

Add your answer

* Required Field
-

Intermittent pilot systems do not use thermocouples.... read the manual!

Was this review helpful to you?
-

No this is for a standing pilot. You need a hot surface igniter or a spark igniter.

Was this review helpful to you?

Q: were can i get this but with a left hand thread

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part does not come in a left-handed thread.

Was this review helpful to you?

Q: Whatis the lettering for this. Is it j,k or what.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Q390A1103 is a 30mv thermocouple. Honeywell does not use the letters as types.

Was this review helpful to you?

Q: Do you have a thermometer for this thermocouple that reads to approx. 800 degrees F

Asked by Dal 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Unfortunately, we do not have a thermometer that will read that high. We would suggest contacting the manufacturer for a range that will go that high.

Was this review helpful to you?

Q: What is the temp. range of this thermocouple?

Asked by Dal 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The temperature range of this thermocouple is 1400 degrees Fahrenheit for the hot and 780 degrees Fahrenheit on the cold.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy