Shop Resideo Sale
Main product image of Ignitor Flame Rod Assembly, Q3400A1016
Magnifying glass
Hover image to zoom

Ignitor Flame Rod Assembly, Q3400A1016

Brand:
Resideo
SKU:
Q3400A1016
Rating:
(7)
Q&A:
(0)
Ignitor Flame Rod Assembly, Q3400A1016
Magnifying glass
Hover image to zoom
$97.06 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Specifications
  • Application: Flame Rod Assembly
  • Used With: SV9500, SV9600; Field replacement for Q3450, Q3480, Q3620 hot surface pilot burner
  • Temperature Ratings (C): Flame Rod Tip: 982 C; Igniter Insulator: 485 C; Flame Rod Insulator: 677 C; Flame Rod Lead: 250 C
  • Temperature Ratings (F): Flame Rod Tip: 1800 F; Igniter Insulator: 905 F; Flame Rod Insulator: 1250 F; Flame Rod Lead: 482 F
  • Pilot Btuh: 1000
  • Length (in.): Ignition Wire--24 in.
  • Length (mm): 610 mm
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
CURRENT ITEM

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Easy Peasy

Exact replacement part, easy to find on website and matched my part perfectly. Installation was smooth due to it being the exact part I needed. Thank You, you are officially bookmarked!
EZETaMd
Taylor, TX
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Deluvery

I was without a furnace coldest part of Ohio winter and thanks to Supply House received the part next day which was a blessing. Thank you!
Mimi
Cortland OH
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great oem part

Great price on an original equipment part. Fast delivery.
Homeowner
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

perfect fit very good product
rick
san francisco,ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Experience was great! My product arrived on time.
Ken
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ignitor review

Direct replacement and easy install.
Thompson Cooling and Heating
PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price for the iteem

This item fit perfectly and was exactly as described, the Honeywell igniter and sensor. They shipped very quickly too. I would definitely recommend!
Tim
Cumming, GA
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy