Shop Resideo Sale
Main product image of Silicone Nitride Hot Surface Igniter (24V)
Magnifying glass
Hover image to zoom

Silicone Nitride Hot Surface Igniter (24V)

Brand:
Packard
SKU:
IG9500
Rating:
(5)
Q&A:
(0)
Silicone Nitride Hot Surface Igniter (24V)
Magnifying glass
Hover image to zoom
$36.91 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Features:
  • Direct replacement silicon nitride igniter kit
  • Exact replacement hot surface igniter
  • Superior gas lighting ability
  • Lower power consumption
  • 18 gauge copper high temperature fiberglass insulated lead wires
  • Packard flat igniters offer an efficient , stronger, reliable hot surface Silicon Carbide design
  • Faster time to temperature response
  • Stronger more durable design
  • More robust in transit
  • Higher resistance to oxidation
  • Longer usable life
  • Replaces ICP and Honeywell

Specs

–
Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Silicone Nitride Hot Surface Igniter (24V)
Silicone Nitride Hot Surface Igniter (24V)
SKU: IG9500
(5)

You May Also Need

Goodman Replacement Draft Inducer (115V, 3200 RPM)
SKU: 48331
Packard

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy from here again

Fast shipping works like new, very happy with product and service
Ford
Montana
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy change igniter

The igniter replacement was easy to install, and I bought an extra one for the future. It was reasonably priced, and my furnace has been working great.
FJA
Ridgewood, New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

And a ⅓ of the price of the q3400 making my customers happy
Me
Denver co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This works perfectly as described

This works perfectly as described
Menhof
Jersey City nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be a return customer

Always great service. Quick delivery and always the right part. Oh and their price is always the lowest. I'm a lifetime customer.
Simo
Farmington,MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy