Apply to be a TradeMaster!
Main product image of 18" Thermocouple with Maximum Copel, Q340A1066
Magnifying glass
Hover image to zoom

18" Thermocouple with Maximum Copel, Q340A1066

Brand:
Resideo
SKU:
Q340A1066
Rating:
(31)
Q&A:
(2)
18" Thermocouple with Maximum Copel, Q340A1066
Magnifying glass
Hover image to zoom
$13.83 each
In Stock
In Stock
Get 41 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Voltage
30mV
Product Highlight: Connection Type
11/32" 32 Male Nut Connection

Description

–
Features
  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation.
  • Spade or quick-connect terminals available for millivolt gas control connections.


Specifications
  • Voltage: 30 mV
  • Connection Type: Push-in Clip
  • Connection Type: 11/32 32 Male Connector Nut
  • Lead Length (in.): 18 in.
  • Open Circuit Output (mV): 26 mV to 32 mV
  • Resistance: 0.02 ohm
  • Temperature Ratings (F): Hot Junction 1400 F
  • Temperature Ratings (F): Cold Junction 780
  • Includes: Adapter and Push In Clip

Specs

–
Length (Inches):

18"

Voltage:

30mV

Connection Type:

11/32" 32 Male Nut

Open Circuit Output:

26 mV to 32 mV

Resistance :

0.02 ohms

Temperature Rating:

Cold Junction: 780 F

Hot Junction: 1400 F

Includes:

Adapter

Push-In Clip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Length (Inches)
18" Thermocouple
SKU: 22218
18"

You May Also Need

48" Thermocouple with Maximum Copel, Q340A1108
SKU: Q340A1108
Resideo

Product Reviews

4.9 out of 31 reviews
100% would recommend this product
4.9
out of 31 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 31 reviews

I would buy this product again.

Good quality. I replace this every year with my annual maintenance.
Speedo
Denmville, New Jersey
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

always quick and easy to order
Sharon
Bridgeview, IL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good quality, fair price. Replaced my worn out thermocouple and fired up my boiler. works great.
Speedo
Denville, New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Always good service, fast and exactly as ordered
Mike
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell Q340A 1090 thermocouple

These are the same thermocouples that we've been using for years. We like them because they come with all the adapters and even seem to last a little longer than other models. The shipping was quick & easy from supplyhouse.com and a little cheaper than at our supply houses.
TK
Stanhope, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would used this product and your service again.

The sales person which helped me make sure I purchased the correct thermocouple for a very old garage heater was extremely helpful. It was exactly what I needed. Heater is working fine.
Jeff
Laple, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy it again in the future

The product fit well
Franc
Boston Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product fits most applications

Have had a few recently that have crooked threads on the control end , a half dozen so far that have been brought to my attention by our 11 techs feel there are probably more that haven't been reported. Maybe you could follow up with Honeywell.
Scott
Superior Wi.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great long lasting thermocouple.

These Honeywell Maximum cople thermocouple will usually last 2-3 times longer than the regular Honeywell thermocouple. I use mostly on Crown Aruba boilers. The pilot flame is set on like a blow torch. "Why don't you lower/adjust the pilot flame?" I do, even if I lower it just another 05%-10% lower guess what? I will get a no heat call in one to two weeks later. I have to adjust back to full blast. (This happened on 2 different C.Arubas) I never had a problem lowering the pilot flame "permanently" on any other boiler except the Crown Arubas. The funny part is all the boilers I have worked on even the Crown Aruba all have Honeywell gas valves. Again because I can't adjust pilot flame to a lower setting. It burns through regular thermocouples in 1-2 years. The max I usually get 6-7 average.
HonestAbe
East Newark
4 years ago
Was this review helpful to you?

Excellent product

Good product, fast shipping. Thank's.
Yobanis
Queens new york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I need a left handed whirlpool thermocouple 24" .Do you have one?

Asked by steve 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we do not carry whirlpool products, if you had an exact part # we maybe able to find a replacement.

Was this review helpful to you?

Q: is this item for natural gas fireplace

Asked by Donnie 13 years ago

Add your answer

* Required Field
- Bigtone

The answer is yes and no. Some gas fireplaces have regular 24 Volt gas valves and some come with unusual gas valves that do not use this thermocouple. Standard gas valves use it. Would need more information in order to give a better answer.

Was this review helpful to you?
-

I used this on a propane fire place, not sure if it would make any difference.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy