Apply to be a TradeMaster!
Main product image of 35" Thermopile Generator w/ PG9 Adapter (750 mV), Q313A1170
Magnifying glass
Hover image to zoom

35" Thermopile Generator w/ PG9 Adapter (750 mV), Q313A1170

Brand:
Resideo
SKU:
Q313A1170
Rating:
(7)
Q&A:
(0)
35" Thermopile Generator w/ PG9 Adapter (750 mV), Q313A1170
Magnifying glass
Hover image to zoom
$82.94 each
In Stock
In Stock
Get 62 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
35" Length
Product Highlight: Voltage
750mV
Product Highlight: Connection Type
Spade Terminals Connection
Product Highlight: Used With
Q379 Pilot Burners, Q327 Pilot Burners, Q382 Pilot Burners, Q377 Pilot Burners, Q314 Pilot Burner, Q324 Pilot Burners

Description

–
Q313 Thermopile Generator contains multiple thermocouples connected in series to increase the millivoltage output. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source.

Specifications
  • Voltage: 750 mV
  • Connection Type: Spade Terminals
  • Lead Length (in.): 35 in.
  • Open Circuit Output (mV): 600 mV to 750 mV
  • Resistance: 2.89 ohm
  • Temperature Ratings (F): Hot Junction 1400 F
  • Temperature Ratings (F)
  • Includes:PG9 adapter (part no. 393948) and 1/2 in. thermopile attaching nut
  • Used With: Q314, Q324, Q327, Q377, Q379, Q382 Pilot Burners

Features
  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation
  • Spade or quick-connect terminals available for millivolt gas control connections
  • Male nut connector for Pilotstat safety control power units
  • Available in a variety of lead lengths

Specs

–
Length (Inches):

35"

Voltage:

750mV

Connection Type:

Spade Terminals

Open Circuit Output:

600 mV to 750 mV

Resistance :

2.89 ohms

Temperature Rating:

Hot Junction: 1400 F

Cold Junction: 780 F

Includes:

1/2" Thermopile Attaching Nut

PG9 Adapter

Used With:

Q379 Pilot Burners

Q327 Pilot Burners

Q382 Pilot Burners

Q377 Pilot Burners

Q314 Pilot Burner

Q324 Pilot Burners

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
CURRENT ITEM
Product Image of 35" Thermopile Generator w/ PG9 Adapter (750 mV), Q313A1170
35" Thermopile Generator w/ PG9 Adapter (750 mV), Q313A1170
SKU: Q313A1170
(7)
35"

You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Solid replacement part

I used this part to replace one that had about two years of service on it. The furnace fired up the first time and works on a programmed thermostat each and every time. Having a dependable thermocouple makes life a lot easier when the cold weather hits!
Ouzelfalls
Lake Zurich, IL
27 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use this company

The generator works just great on my old furnace. A great company to deal with!
Relic
Somewhere near Phila.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased.

I was able to retrofit a 70 year old furnace with this Generator and Pilot. The originals had finally failed. A very basic furnace with only a few parts to go bad. Had two professional HVAC techs check out my install and both approved inspection.
Davie
Phila. Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ancient furnace needed Supply House touch

When the thermocouple in a friend's ancient furnace went out, the 1st place to look was Supply House. Exact match, in stock, 50% cheaper than another supplier would have charged me to order in, and the shipping was a day quicker than promised. Absolutely no reason to shop elsewhere!
Steamboat
St. Paul, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Product works as promised
Greg
Astoria, OR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent seller. Shipped product same day.

I replaced the gas valve with this 20 year old thermopile. Both worked well and solved my heating problems.
Bob M.
Monaca,PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One stop shopping!

Fast delivery and RMAs along with good pricing and product availability make this my usual choice for multi item purchases.
Jerry
CT
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy