The Day Savers – A National Tradesmen Day Contest
Main product image of Pilot Burner for Natural Gas with a BCR-18 Orifice (Right Front Tip), Q345A1321
Magnifying glass
Hover image to zoom

Pilot Burner for Natural Gas with a BCR-18 Orifice (Right Front Tip), Q345A1321

Brand:
Resideo
SKU:
Q345A1321
Rating:
(1)
Q&A:
(1)
Pilot Burner for Natural Gas with a BCR-18 Orifice (Right Front Tip), Q345A1321
Magnifying glass
Hover image to zoom
$71.10 each
In Stock
In Stock
Get 3 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Features
  • Includes pilot burner with bracket, ceramic-insulated Kanthal flame rod/spark igniter and ground strap.
  • Single tip style.

Specifications
  • Used with the S86, S860, S8610, or S8670 in intermittent pilot systems.
  • Description: Pilot Burner for natural gas with a BCR-18 orifice, right single tip style, "B" mounting bracket and non-primary aeration
  • Type of Gas: Natural
  • Mounting Bracket: B
  • Compression Fitting Size: 1/4"
  • Compression Fitting Length: .78"
  • Orifice: BCR-18 (0.018 in.)
  • Direction of Front Tip: (K) Right
  • Tip Style: Single
  • Aeration: Non-primary
  • Leadwire Temp Ratings: Max. at electrode tip: 968 C
  • Includes: Special mounting bracket with screws to convert "B" bracket to "A" bracket
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Intermittent Pilot Control, S8610U3009
SKU: S8610U3009
Resideo

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Needed now. Michigan is Cold

Fast and what was needed for furnace
Mike
Detroit MIchigan
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be converted to propane gas or do you have one for propane.

Asked by dick 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can be converted to propane gas, however you need to purchase an LP Orifice (Part #: 390686-1) separately to make the conversion. Here is a link to the product page: http://www.pexsupply.com/Honeywell-390686-1-LP-Orifice-for-Pilot-Burners-Q314-Q345-Q3450-Q3451-Q3452 .

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy