The Day Savers – A National Tradesmen Day Contest
Main product image of Pilot Burner for Natural Gas with a BCR-18 Orifice, Q345A1313
Magnifying glass
Hover image to zoom

Pilot Burner for Natural Gas with a BCR-18 Orifice, Q345A1313

Brand:
Resideo
SKU:
Q345A1313
Rating:
(21)
Q&A:
(1)
Pilot Burner for Natural Gas with a BCR-18 Orifice, Q345A1313
Magnifying glass
Hover image to zoom
$59.89 each
In Stock
In Stock
Get 29 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Nonprimary-aerated combination pilot burner and ignitor. Used with the S86, S860, S8610, or S8670 in intermittent pilot systems.

Features
  • Includes pilot burner with bracket, ceramic-insulated Kanthal flame rod/spark igniter and ground strap.
  • Single tip style.

Specifications
  • Type of Gas: Natural
  • Mounting Bracket: B
  • Compression Fitting Size: 1/4"
  • Compression Fitting Length: .78"
  • Orifice: BCR-18 (0.018 in.)
  • Direction of Front Tip: (L) left
  • Tip Style: Single
  • Aeration: Non-primary
  • Leadwire Temp Ratings: Max. at electrode tip: 968 C
  • Includes: Special mounting bracket with screws to convert "B" bracket to "A" bracket
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Pilot Burner For Natural Gas, Q345A1305
SKU: Q345A1305
Resideo

Product Reviews

4.67 out of 21 reviews
95% would recommend this product
4.67
out of 21 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
76%
4 star
14%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works Reliably

Compatible with Honeywell gas valve 4288061 (among many others). From my experience installing these burners on my two boilers: Be sure to have replacement tubing on hand, and be careful to keep the ends straight, especially the end that goes into the burner since it requires the longer (0.78") fitting to clear the end of the bracket.
VS

Most Liked Negative Review

Very questionable performance.

Installed the unit in my furnace and it has me concerned. It takes a long time to light and at least once has not lit during the initial lighting sequence. Pilot valve has been adjusted to provide best possible flow but it is still not lighting as quickly as it should.
Showing 1-10 of 21 reviews

Leaks a bit

It works. But there is some gas/flame leakage at the compression fitting between the pilot igniter and the pilot tube. The ignitor cable boot is getting scorched as a result. I followed the directions and tightened the nut one full turn after finger-tight, but it's leaking. Must I tighten it further?
Joe K
Ridgefield NJ
3 years ago
Was this review helpful to you?

Great seller

The part works fine ,no problems with this purchase
thandyman
he part works fine,top notch seller
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

This iginitor was a perfect fit for my shop furnace. The phone staff was very helpful in helping my find the correct replacement.for a discontinued part
Chip
Erie Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORKS AS DESCRIBED

WORKS AS DESCRIBED
QUADZILLA
NEW YORK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great selection

Fast delivery, great products.
Lou
New Haven CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy and recommend this product

Perfect fit and fixed the problem. Fast delivery very convenient
TMS
Peru, IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery of exact part

Part arrived quickly, worked just as it should. No problems
Tim
Hornell NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I replaced the Pilot Sensor on my Unit after 9yr of used. Old one somehow broke right off the ceramic and off the bracket. it was old and dirty. I Woke up cold and went to bed nice and warm after replacing the Pilot Sensor and Wire. Quick same day pick up and DIY.
M.Rivera
Carteret, NJ
7 years ago
Was this review helpful to you?

Perfect

An exact fit and performs according to needs and specs. Made my LP to Natural gas furnace conversion light off on second try. Thanks for a great product..
None
Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pilot Burner Replacement

The part was exactly what I needed and I was able to replace it myself...furnace working again. Your service was excellent and I would recommend it to other DIYers.
KenA
Torrance CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do you have orriface avail for conversion to lp gas 0.012 ?

Asked by ron 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We carry a pilot burner for LP gas by White Rodgers with a .013 orifice. The SKU # is 262A384WM13. This would be the closest to the .012 orifice that you are interested in.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy