Apply to be a TradeMaster!
Main product image of Silicon Carbide Hot Surface Igniter w/ 5-1/2" Leads, Q4100C9042
Magnifying glass
Hover image to zoom

Silicon Carbide Hot Surface Igniter w/ 5-1/2" Leads, Q4100C9042

Brand:
Resideo
SKU:
Q4100C9042
Rating:
(0)
Q&A:
(0)
Silicon Carbide Hot Surface Igniter w/ 5-1/2" Leads, Q4100C9042
Magnifying glass
Hover image to zoom
$24.13 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–
Q4100C Hot Surface Igniters are designed to provide a robust field service replacement igniter in gas fired appliances with 120 VAC silicon carbide hot surface igniters. The Q4100C uses a 120 volt silicon carbide igniter design with long life and high resistance to damage or burn out in the appliance. Q4100C models include the silicon carbide igniter, bracket, screw, and wiring accessories to adapt the igniter to the specific appliance application. Clear instructions and cross reference tables are provided to simplify selection of the proper igniter and ease installation of the replacement.

Features
  • Application: Ignitor
  • Mounting: Standard with rib offset from left edge
  • Temperature Ratings (F): 392 F
  • Voltage: 120 V
  • Connection Type: Molex internally keyed connector with .084 pins
  • Type of Gas: Natural; LP
  • Wiring Terminal Type: Molex internally keyed connector with .084 pins
  • Length: 5-1/2 in.

Specs

–
Voltage:

120v

Fuel Type:

Natural Gas

Propane

Lead Wire Length:

5-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Silicon Carbide Hot Surface Igniter w/ 5-1/2" Leads, Q4100C9042
Silicon Carbide Hot Surface Igniter w/ 5-1/2" Leads, Q4100C9042
SKU: Q4100C9042

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy