Shop Resideo Sale
Main product image of 24 V General Purpose Relay with DPST N.O. Switching, R8222U1079
Magnifying glass
Hover image to zoom

24 V General Purpose Relay with DPST N.O. Switching, R8222U1079

Brand:
Resideo
SKU:
R8222U1079
Rating:
(12)
Q&A:
(0)
24 V General Purpose Relay with DPST N.O. Switching, R8222U1079
Magnifying glass
Hover image to zoom
$31.87 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
Provide general purpose switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications
  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.
Features
  • Description: 24 V General Purpose Relay with Dpst N.O. switching
  • Coil Ratings Voltage: 24v
  • Switching: DPST N.O.(1 P&1 Pduty)
  • Electrical Connections: Single 1/4 in. quick-connect on coil terminals
  • Electrical Ratings Contacts (Full Load): 12 A @ 120 Vac
  • Electrical Ratings Contacts (Full Load): 6 A @ 208 Vac, 240 Vac, 277 Vac
  • Electrical Ratings Contacts (Full Load 3 A @ 480 Vac
  • Electrical Ratings (locked rotor): 60 A @ 120 Vac
  • Pilot Duty Ratings: Minimum: 3 VA @ 24 Vac, 120 Vac, & 480 Vac; Maximum: 25 VA @ 24 Vac, 125 VA @ 120 Vac, 240 Vac, & 480 Vac; Resistive: 3 A @ 277 Vac (0.75 power factor); Powerpile: (Normally Open Contacts Only) 0.25 A @ 0.25 to 12 Vdc
  • Frequency: 50 Hz, 60 Hz
  • Dimensions: 1-55/64 in. high x 2-7/64 in. wide x 2-3/8 in. deep
  • Temperature Ratings: -20 F to +155 F

Specs

–
Voltage:

24V

Type:

DPST

Position:

Normally Open

Application:

Refrigeration

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

what I expected

Quick delivery
JIkm
Emporium PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

This relay bought a little more time for an aging furnace. I appreciate the selection, service and reasonable prices at Supply House
RDad
UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would use you angain.

replaced bad relay new one works fine. right part was easy to identify part on web page
joedhead
lacey township N.J.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

Perfect fit
Harlan
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works like it is designed.
BigE
Colorado Springs
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Temporary application works great

Prior to the purchase of radiant zone control, I am using this relay powered by 24VAC thermostats then to 120VAC circulators. Road testing before actual full blown 5 zone radiant panel. Just what I needed.
Harry
TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again

Fast service. Part came as described
DS
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The part I needed at an excellent price

Needed a relay for the furnace in December. Couldn't purchase locally. Supply House had the right part, and it was less than the other online sources. Thank you Supply House.
Repair-it-yourselfers Unite
Albuquerque
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part

My existing part was not made any more they helped to find a substitute.
fred
Lancaster Pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does what it should.

Product works as advertised.
Joe
Miami
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy