Shop Resideo Sale
Main product image of 24 V General Purpose Relay with DPST N.O. switching
Magnifying glass
Hover image to zoom

24 V General Purpose Relay with DPST N.O. switching

Brand:
Honeywell
SKU:
R8222U1006
Rating:
(22)
Q&A:
(0)
24 V General Purpose Relay with DPST N.O. switching
Magnifying glass
Hover image to zoom
$33.30 each
In Stock
In Stock
Get 77 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
Provide general purpose switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications
  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.
Features
  • Description: 24 V General Purpose Relay with Dpst N.O. switching
  • Coil Ratings Voltage: 24v
  • Switching: DPST N.O.(1 P&1 Pduty)
  • Electrical Connections: Single 1/4 in. quick-connect on coil terminals
  • Electrical Ratings Contacts (Full Load): 12 A @ 120 Vac
  • Electrical Ratings Contacts (Full Load): 6 A @ 208 Vac, 240 Vac, 277 Vac
  • Electrical Ratings Contacts (Full Load 3 A @ 480 Vac
  • Electrical Ratings (locked rotor): 60 A @ 120 Vac
  • Pilot Duty Ratings: Minimum: 3 VA @ 24 Vac, 120 Vac, & 480 Vac; Maximum: 25 VA @ 24 Vac, 125 VA @ 120 Vac, 240 Vac, & 480 Vac; Resistive: 3 A @ 277 Vac (0.75 power factor); Powerpile: (Normally Open Contacts Only) 0.25 A @ 0.25 to 12 Vdc
  • Frequency: 50 Hz, 60 Hz
  • Dimensions: 1-55/64 in. high x 2-7/64 in. wide x 2-3/8 in. deep
  • Temperature Ratings: -20 F to +155 F

Specs

–
Voltage:

24V

Type:

DPST

Position:

Normally Open

Application:

Refrigeration

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

50 VA Fan Center w/ DPST Switch Includes R8222U, R8285D5001
SKU: R8285D5001
Resideo

Product Reviews

4.86 out of 22 reviews
95% would recommend this product
4.86
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Hard to find Relays are NOT a problem at Supply House!!

I have ordered this product before from Supply House and know I can find what I am looking for with no issue, being the exact fit and replacement part. Shipping is fast and packaging is good. I will say I bought two last year simply because I am concerned this part will be discontinued. The price has increased, but am still glad I am able to find the original part for my gas boiler thanks to Supply House!
VS

Most Liked Negative Review

I would not purchase again.

the photo shows what appears to be an OEM product ( original equipment manufacturer) but it was not and i did not see anyway that indeed it was a after market item.
Showing 1-10 of 22 reviews

Great products and better SERVICE

Had an outdated Honeywell relay, the cross referenced it and shipped one that was a drop in had it the next day an got my customer running in less than18 hours. service when it counts. Ron
ORS
Cincinnati OH
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Fast service, best price.
Handy man
Salem, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

i had to travel for this job so i was very happy it was the right wrong
JD Heating
Mora, Mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've purchased this furnace relay twice over 20 years.

Older furnace parts are harder to find but Supply House has them. Its a perfect fit. I had a question about a reorder and it was so easy. The staff are super friendly.
B. Bart
Valley Forge, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this relay

Plug it in and walk away, all good so far.
D
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

This was the correct solenoid at a fair price. Shipped quickly and it was an effortless purchase. Thanks!
Sam
Small Town, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Incredible Customer Support!

UPS lost the delivery (or delivered it somewhere else), but the customer support at Supply House was super quick to refund my purchase! Not so much a product review, but just wanted to say that this company really does put customers first. Would definitely order from them again.
kcChiefs
Kansas City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again for parts

exact replacement part of the boiler control
johnc
new york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It was as simple as plugging the 4 wires into the right location and the transformer worked great. The staff is awesome when it comes to ordering the right parts.
Sadquasch
NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this relay again!

Quick shipping-quality part for my Burnham boiler.
Mark
Salamanca NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy